Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Circular Saw Blade, 5 Star

4.43 (7)
Hole Diameter (mm)
25.4
Blade Thickness (mm)
1.9
Number of Blades (p)
50
Blade Shape
Both sides
...see all>
Product Options
ADD TO CART
Outer Diameter (mm) Purpose Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (mm) Purpose Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
230 - 1Sheet 1 T-5S-230 35117582 21.99 SGD
Shipped after 2018-06-25
255 General mowing, bamboo and weed cutting. 1Sheet 1 T-5S-255 35117573 21.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
Forests and hybrids
5
From Japan
On 2017-08-03 17:45:12
For bamboo / forest, it was cheap one and it fell normally without chip flying, I thought whether I was playful when I saw the package. It is easier to buy as it becomes cheap at the bulk sale.
This review is about item#35117573.
Weed mowing
4
From Japan
On 2016-06-19 09:56:42
Initial cutting condition · · · Chipping of a good chip · Good chip flying · Good chip wear · Maintenance of defective chips · · Good sharpness and cutting edge are contradictory, so where to place the compromise point By using 6 hours a day the tip will be roughly rounded, but it will be revived by sharpening without jumping, I think that it is a long-lasting chip saw.
This review is about item#35117582.
Grass cutting on the site weeds
3
From Japan
On 2015-08-13 23:06:32
I bought it because it is good for general grass cutting, bamboo, and miscellaneous, but in general grass cutting, it was not so bad that I thought it was a little disappointing. However, I felt that it was difficult to remove the chip even if it hit the gravel with the U type embedding.
This review is about item#35117582.
We used it to weed the vegetation of the side of the road
5
From Japan
On 2015-07-06 08:00:24
I feel that there is less wear by the number of teeth.
This review is about item#35117573.
Mowing work
4
From Japan
On 2015-06-04 21:35:01
Work is easier because it is light because there are many chips.
This review is about item#35117582.
Underclining forests
5
From Japan
On 2014-05-16 15:19:36
BEST if the initial sharpness lasts longer
This review is about item#35117582.
Mowed grass cutting, pruning of hedges
5
From Japan
On 2014-04-04 16:57:41
It has a large number of blades and it breaks well with light force. Pruning of holly etc. Hedge pruning is priced faster than clippers and it is useful.
This review is about item#35117573.

Related Products