Buy more than* S$200* and get FREE SHIPPING

Pneumatic Door Closer

2.67 (6)
Caution
Equipment will not work properly if hinge screws are loose or hinges are rattling. Leaving the stopper on will cause excessive load pressure from the weight of the door or from wind, etc., resulting in failure.Can be used for a long time if used sparin
Purpose
For indoor use
Dimensions (Horizontal x Vetical) (mm)
Compatible door/ up to 910x1900
Withstand Load (kg)
Up to 25
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Silver 1PC 1 ID-001 silver 35118377 23.99 SGD
Shipped after 2018-02-26
Brown 1PC 1 id-002 brown 35118386 23.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 3
Review Rating: 2.67
6 Customer Reviews
The reviews are automatic translation.
Door opening and closing
1
From Japan
On 2017-11-02 15:00:47
It purchased because it is cheap, but it is a substitute below the price. Sound is noisy, it does not have the meaning of closer. I threw it away.
This review is about item#35118386.
Used for toilet doors
4
From Japan
On 2017-10-20 00:02:19
I think that the feeling of use is good. If you use it for a while it will cause rubbing noise.
This review is about item#35118377.
Closer of single-hinged door
5
From Japan
On 2015-12-11 10:14:09
Compared to hydraulic closers, the overwhelming low price is attractive. However, since it is a simple mechanism, the adjustment range of the closing speed is inferior to that of the hydraulic type. Although the brakes just before the perfect closure will work well, they still close more quickly than the hydraulic type. I have used it for about 2 years, but I have not broken down.
This review is about item#35118377.
When opening and closing the door in the classroom, I want to be automatically tightened so that the sound is noisy and it is left open.
4
From Japan
On 2015-09-30 21:19:28
Despite a sufficient explanation, it took a while to install. It was saved if there was a picture in the drawing notation.
This review is about item#35118377.
Renovation
1
From Japan
On 2014-07-17 00:55:11
Previously, I used a common door closer, but I purchased it as a cheap one because it is a door for toilet. I adjusted the speed, but the closing speed was too fast to use.
This review is about item#35118377.
Door opening and closing
1
From Japan
On 2013-12-27 15:17:57
The stopper is loose and can not stop. Just before the door is closed, the speed of tightening is fast, the tightening sound is greatly unpleasant.
This review is about item#35118386.

Related Products