Buy more than* S$200* and get FREE SHIPPING

Holding Chair For Conference

2.80 (5)
Seat Height (mm)
455
Body Dimensions (Width x Depth x Height) (mm)
450x480x800
Pipe Diameter (phi mm)
22
Color
Black
Weight (kg)
3.5 (first leg)
Material
Round pipe: steel (powder coating) seat cushion: urethane foam, synthetic leather
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(6PC) 1 YZX-08BK 35118456 219.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 1
1 star 1
Review Rating: 2.80
5 Customer Reviews
The reviews are automatic translation.
For conferences
5
From Japan
On 2017-08-13 16:40:32
I bought it for a replacement. The president was very pleased.
This review is about item#35118456.
For conferences
3
From Japan
On 2015-02-20 13:23:00
Sitting is not good as I expected.
This review is about item#35118456.
Visitor at workplace and student's internship correspondence
3
From Japan
On 2014-06-11 13:21:12
Although I was a bit uneasy to see other people's reviews, I bought a 6-foot set with a sudden multiplayer visitor response. I checked each part immediately after delivery, but there was no problem. The feeling of use is also so so, I am convinced enough when I consider the price.
This review is about item#35118456.
As a souvenir from employees to the company.
1
From Japan
On 2012-12-03 09:13:04
I bought 30 legs as a souvenir to the company, but the bolt securing the seat surface fell off on the 2nd day when I used it. When I became uneasy and confirmed all the chairs, there were 1 to 2 bolts coming off, co-rotating, missing etc. on 17 of the 30 legs. Please check the items as soon as possible, please exchange. Certainly the unit price may be cheap, but still I think that it may not be said that you can sell bad ones. Is there confirmation such as inspecting as a company? I regret very much that I purchased this time, and I am sorry just because I trusted it.
This review is about item#35118456.
Dining room chair
2
From Japan
On 2011-09-06 19:54:06
Sitting comfort is not very good, but I think that it is reasonable. Scratches on the floor surface can easily be peeled off.
This review is about item#35118456.

Related Products