Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions B (mm) Test Voltage Dimensions A (mm) Maximum Working Pressure (MPa) Weight (kg) On/Off differential Pressure (MPa) Fluid Temperature (Degree C) Operating Ambient Temperature (deg C) Pressure Adjustment Range (Mpa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Test Voltage Dimensions A (mm) Maximum Working Pressure (MPa) Weight (kg) On/Off differential Pressure (MPa) Fluid Temperature (Degree C) Operating Ambient Temperature (deg C) Pressure Adjustment Range (Mpa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22.4 (Airtight test) 1.65MPa 96.5 1.5 0.33 (Minimum) 0.04 (maximum) 0.2 -20 - 120 -20 - 70 (Lowest) -0.06, (up to) 0.4 1PC 1 SNS-C104 35118483 84.99 SGD
In stock
18.4 (Airtight test) 3.3MPa 95.6 3 - (Min) 0.2 (max) 0.5 -20 to 120 -20 to 70 (At least) 0.5 (highest) 2 1PC 1 SNS-C120 35118517 90.99 SGD
In stock
22.4 (Airtightness test) 0.55MPa 99.4 0.5 0.33 (Minimum)0.025 (Maximum) 0.15 -20 - 120 -20 - 70 (Minimum)-0.02, (highest) 0.2 1PC 1 SNS-C102 35118465 84.99 SGD
In stock
22.4 (Airtightness test) 1.1MPa 99.4 1 0.33 (Minimum)0.035 (Maximum)0.2 -20 - 120 -20 - 70 (Minimum)-0.06, (highest) 0.3 1PC 1 SNS-C103 35118474 84.99 SGD
In stock
22.4 (Airtightness test) 1.65MPa 96.5 1.5 0.33 (Minimum)0.06 (Maximum)0.4 -20 - 120 -20 - 70 (Minimum)-0.06, (maximum) 0.6 1PC 1 SNS-C106 35118492 84.99 SGD
In stock
22.4 (Airtightness test) 1.65MPa 96.5 1.5 0.33 (Minimum)0.1 (Maximum)0.3 -20 - 120 -20 - 70 (Minimum)0.1, (maximum) 1 1PC 1 SNS-C110 35118501 84.99 SGD
In stock
18.4 (Airtightness test) 4MPa 93.2 3.3 0.33 (minimum)0.3 (maximum)1 -20 - 120 -20 - 70 (Minimum) 0.5, 3 (maximum) 3 1PC 1 SNS-C130 35118526 90.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 1
1 star 2
Review Rating: 3.78
9 Customer Reviews
The reviews are automatic translation.
Switch of well water unit
1
From Japan
On 2017-06-14 18:40:51
Purchased with a monotary because the existing switch was broken. I asked about the caliber changing joint because the joint does not match, but it was correspondence that only the e-mail selling item was not compliant, and the manual was mailed. Even if I purchased some fittings with a monotaro, I found fitting made by Saginomiya if I searched well. It took about a week. It was disappointing due to poor correspondence of manufacturers.
This review is about item#35118483.
It is a substitute for breakdown
5
From Japan
On 2016-11-04 13:51:27
The pressure switch broke down and I was looking for a substitute item. I bought it with MONOTAROU, but it was very helpful to send it out soon. Goods are also satisfied satisfactorily.
This review is about item#35118501.
For starting and stopping of a pressurized pump of a tap
5
From Japan
On 2015-10-20 19:14:19
I think that it is a product with sufficient durability and high reliability.
This review is about item#35118492.
We are using it for pressure control of chemical liquid.
5
From Japan
On 2015-09-11 15:13:48
It is truly a product of Mr. Saginomiya, in some cases it is on / off more than 100 times per hour, pressure adjustment has changed a lot, but there is reproducibility. The problem is the strength of the screw head. For normal use, it will be continued once it is set, but this usage method is a test plant, we have turned screws and change the pressure for each condition setting. Screw head I am worried about licking.
This review is about item#35118501.
Switch for starting and stopping automatic operation
2
From Japan
On 2015-03-10 18:26:14
Since it is attached from the beginning, although purchasing this product is used, there are times when it is difficult to have durability and water leaks in several months and it becomes unusable. This time, purchased for about 2 years because it leaked water used. We are also considering alternative items.
This review is about item#35118501.
Pressure control of well water pump
5
From Japan
On 2014-08-21 17:21:44
During the Bon Festival, ordinary suppliers were in trouble entering a holiday. Since this product was used more than before, there was no doubt about the quality. Quick response · I appreciate the low price (differed in units of thousand yen compared to pump manufacturer's through).
This review is about item#35118492.
Pressure equipment equipment
1
From Japan
On 2014-05-07 00:43:48
In actuality it is 1/4 or less in actuality but it is 1/4 or less thin to 1/4 1/2/3/8 conversion Because different diameter nipple does not exist, it can be installed only Flare can be installed The same aperture as other pressure gauges / 4, 1/2 or 3/8), etc.
This review is about item#35118492.
For feedwater pressure detection
5
From Japan
On 2013-10-17 10:30:19
Although I used the pressure switch of Saginomiya in the past, there was no trouble especially operation, easy operation and good trouble in the past. I would like to use this product in future if necessary.
This review is about item#35118474.
It is used for pump system pressure abnormality detection of private equipment (proportioner).
5
From Japan
On 2011-04-24 15:22:36
Though I purchased it for the first time for about 6 months so far, no particular problem has come out. (It purchased four afterwards and is in operation.) Since it is a detection that greatly affects quality in particular, reliability is required, so we look forward to maintaining stable detection functions over the long term in the future. Although I am worried only about lifetime of bellows, consideration such as installing equipment at the top of piping to detect pressure of chemicals is done, but there is a limit because it is conflicting with responsiveness.
This review is about item#35118483.

Related Products