Buy more than* S$200* and get FREE SHIPPING

Waterproof Permeable Sheet

4.33 (3)
Caution
Do not use Super Air Tex KD30 for roof waterproof paper.
Purpose
Permeable water proof sheet for wall
JIS Standard
JIS A 6111: 2004 (waterproof breathable sheet B compliant products)
Length (m)
50
Thickness (mm)
0.2
Width (mm)
1000
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KD-01 74428121 75.48 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Condensation prevention
3
From Japan
On 2017-06-27 15:01:56
I do not know yet whether it can be done, but since condensation is so bad, I will try to put it under the tatami of the 1st floor room. I have not laid it yet, but I think I will do it before the winter.
This review is about item#74428121.
Measures against moisture in fruit storage warehouse
5
From Japan
On 2017-02-03 14:51:29
Humidity measures are satisfactory and we are satisfied, but I thought that work efficiency will improve if there is more thickness.
This review is about item#74428121.
A newly built house
5
From Japan
On 2015-10-08 16:03:22
It is a finished product.
This review is about item#74428121.

Related Products