Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Height (mm) Color Dimension (mm) Type Code Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Height (mm) Color Dimension (mm) Type Code Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
150 water return part / 10 Green translucent Water return part / 43 Intermediate member WTS 1700 1PC 1 WTS150X1700X43mm 35118544 17.99 SGD
In stock
- - - - WTSK 300 1pc 1 WTSKR300X300X43mm 03659233 6.99 SGD
In stock
300 Water over part of 43 Partially transparent green Water over part of 43 Members corner WTSK 300 1PC 1 WTSK300X300X43mm 35118553 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Outer wall window construction
5
From Japan
On 2017-12-05 18:29:53
Because it is used by an individual, it is necessary for several as many windows, but since it is not a trader, it can be purchased in units of one and it is saved.
This review is about item#3659233.
Replacing the sash
5
From Japan
On 2017-04-28 16:19:10
I think that there is a draining effect, but I think that it is easier to install if there is an adhesive tape attached to the corner.
This review is about item#3659233.
For the window of the garage shed
4
From Japan
On 2013-12-26 11:53:26
I am considering how to handle it because there is a dimensional difference (depth) from the sash frame.
This review is about item#35118553.
Architecture
4
From Japan
On 2012-12-07 18:23:57
The width did not match.
This review is about item#35118553.

Related Products