Buy more than* S$200* and get FREE SHIPPING

Weather Tight, For Balcony

5.00 (2)
Caution
For side loading storage, please stock up to 10 stage. Avoid high temperature and high humidity. Keep it in the room. Deformed by high temperature, avoid high temperature materials and fire. Please undertake construction in accordance with standard construction methods. Please do not bend by force. There is a case to crack whitened.
Depth (mm)
100
Height (mm)
200
Color
Green translucent
Width (mm)
200
Material
PE
...see all>
Product Options
ADD TO CART
Type Code Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Code Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Corner member WTBK 1PC 1 WTBK200X200X100mm 35118562 6.99 SGD
In stock
And out of the corner member WTBD 1PC 1 WTBD200X200X100mm 35118571 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used with waterproof paper
5
From Japan
On 2014-09-07 16:27:26
Using this product, I actually constructed it, but the corner was properly out and I could do it without any gaps.
This review is about item#35118562.
Balcony waterproof base
5
From Japan
On 2014-06-19 17:27:31
Since packing fee is not applied and you can ship out a small lot, it is very convenient as it is a convenient maker
This review is about item#35118562.

Related Products