Buy more than* S$200* and get FREE SHIPPING

Draining Sheet

4.50 (2)
Caution
Avoid high temperatures or high humidity and store indoors.Deformed by high temperature, keep away from fire and high temperature objects. Construct with rubber layer (non-glossy side) on top.
Spelling needle strength (N [kgf])
Vertical/58 Horizontal/59
Water Resistance
137kPa
Tensile Strength N(kgf)
Vertical/321 Horizontal/194
Code
MKS
Length of 1 Roll (m)
20
Thickness (mm)
0.7
Width (mm)
300
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(20m) 1 MKS-N32 37674743 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Water resistant around the sash
4
From Japan
On 2017-10-12 17:42:58
I do not know other products, but it is easy to cut and it's satisfying as Tucker was easy to beat.
This review is about item#37674743.
Waterproof construction
5
From Japan
On 2016-02-06 14:31:46
Reaching to the site quickly with quick response. I was saved because construction was possible without stopping the site. Also, if the shipping cost is 3,000 yen or more free, is not it the cheapest? I chose by payment total amount.
This review is about item#37674743.

Related Products