Buy more than* S$200* and get FREE SHIPPING

Waterproof Material for Air Vent, "Weather Tight"

4.67 (3)
Caution
Please do not use pipes outside the suitable range of sizes - gaps may form between pipes and products may crack etc.
Purpose
For air vents
Depth (mm)
15
Color
Partially transparent green
Width (mm)
240
...see all>
Product Options
ADD TO CART
Type Compatible Pipe Outer Diameter (mm) Compatible Pipe Nominal Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Compatible Pipe Outer Diameter (mm) Compatible Pipe Nominal Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
For phi100 106 - 116 For phi100 1PC 1 WTK100S 35118596 -
Discontinued
[x]
For phi150 152 - 162 phi150 1PC 1 WTK150S 35118605 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Waterproof treatment of duct
4
From Japan
On 2013-08-28 21:07:44
I think that it seems that a little hole is too loose with respect to the duct so it should be a little harder.
This review is about item#35118605.
Waterproof outer wall
5
From Japan
On 2013-03-24 14:30:27
I liked the quality well with the goods of the image.
This review is about item#35118596.
Waterproof outer wall
5
From Japan
On 2013-03-24 14:28:09
I liked the quality well with the goods of the image.
This review is about item#35118605.

Related Products