Buy more than* S$200* and get FREE SHIPPING

Weather Tight, For Ducts

Caution
Please do not use pipes outside the suitable range of sizes - gaps may form between pipes and products may crack etc.
Purpose
For ducts (for air conditioning pipes)
Compatible Pipe Outer Diameter (mm)
89
Compatible Pipe Nominal Diameter
phi75
Depth (mm)
15
Color
Partially transparent green
Width (mm)
200
Type
For phi75
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WTD75S 35118614 -
Discontinued
[x]
ADD TO CART

Related Products