Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Laboratory DC Power Supply

5.00 (1)
Purpose
For various portable equipment vulnerable to impact of noise and electronic tools., For various portable equipment vulnerable to impact of noise and electronic tools.
2015 Trusco Published Pages
1 2466
2014 TRUSCO Published Page
1-2454
Rated Output Voltage (V)
Selected from 1.5,3,3.3,5,6,9,12,15 (error + / -5%)
Output Current (A)
0.8 (maximum)
Rated Input Voltage (V)
AC100
Outside Dimension (frontage W x depth D x Height H) (mm)
91x164x93
Compatible Standard
Electrical Appliance and Material Safety Law compliance
Cycle(Hz)
50/60
Weight (kg)
1.4
TRUSCO Part Number
352-7484
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DK-910 35118824 159.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Backup power supply for medical equipment
5
From Japan
On 2016-07-13 19:16:59
It was a very good product for me without the specification of the purchased power supply. "We measured the performance, but it was good," the packaging of the product was perfect. Thank you very much.
This review is about item#35118824.

Related Products