Buy more than* S$200* and get FREE SHIPPING

Hydraulic Jack with Jaw

5.00 (2)
Type
Nail standard type
Material (Body)
Steel
Accessories
Operating lever
...see all>
Product Options
ADD TO CART
TRUSCO Part Number 2014 TRUSCO Published Page Nail Load (kN [t]) Unit Height (mm) Nail Lowest Position (mm) Head Load (kN [tf]) Nail Length x Width W (mm) Weight (kg) Stroke (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number 2014 TRUSCO Published Page Nail Load (kN [t]) Unit Height (mm) Nail Lowest Position (mm) Head Load (kN [tf]) Nail Length x Width W (mm) Weight (kg) Stroke (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
302-9310 - 50[5] 288 22 100[10] 55x75 - 130 1PC 1 G-100 35118894 849.99 SGD
In stock
302-9433 - 30[3] 233 19 60[6] 50x65 - 115 1PC 1 G-60 35118885 719.99 SGD
In stock
456-0299 2-0902 100[10] 333 28 200[20] 60x100 - 140 1PC 1 G-200 35118912 1,769.99 SGD
Shipped after 2018-02-28
323-1755 - 12[1.2] 203 12 25[2.5] 50x65 9 100 1PC 1 G-25 35118867 539.99 SGD
In stock
325-5077 - 20[2] 227 16 40[4] 50x65 11 110 1PC 1 G-40 35118876 649.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Machine installation
5
From Japan
On 2017-10-29 20:51:31
I obtained it after 2 days from placing an order. I was very saved because I wanted to procure as soon as possible. There was no operation confirmation problem.
This review is about item#35118876.
It is used for the lifting work of steel frames and the like.
5
From Japan
On 2011-11-07 15:51:55
It is much more powerful than I thought it could be lifted lightly. The difficulty of a jack with a nail is heavy.
This review is about item#35118876.

Related Products