Buy more than* S$200* and get FREE SHIPPING

Jack With Long Claws

5.00 (2)
Material (Body)
Steel
Accessories
Operating lever
...see all
Product Options
ADD TO CART
TRUSCO Part Number Nail Load (kN [t]) Bed Length (mm) Unit Height (mm) Nail Lowest Position (mm) Bet Width (mm) Head Load (kN [tf]) Nail Length x Width W (mm) Reach Capability (mm) Type Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Nail Load (kN [t]) Bed Length (mm) Unit Height (mm) Nail Lowest Position (mm) Bet Width (mm) Head Load (kN [tf]) Nail Length x Width W (mm) Reach Capability (mm) Type Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 100[10] 320 337 32 230 200[20] 80x100 140 Long nails type - 1PC 1 G-200L 35118973 2,089.90 SGD
Shipped after 2017-03-06
302-9441 30[3] 266 236 22 155 60[6] 80x65 115 Long nails type - 1PC 1 G-60L 35118946 809.90 SGD
In stock
302-9361 70[7] 310 300 28 200 160[16] 80x90 136 Long nails type - 1PC 1 G-160L 35118964 1,299.90 SGD
Shipped after 2017-03-01
302-9328 50[5] 282 291 25 183 100[10] 75x75 130 Long nails type - 1PC 1 G-100L 35118955 929.90 SGD
Shipped after 2017-03-01
325-5026 10[1] 245 203 12 140 25[2.5] 75x65 100 Nail long type 10 1PC 1 G-25L 35118921 599.90 SGD
In stock
323-1763 20[2] 256 230 19 145 40[4] 80x65 110 Nail long type 12 1PC 1 G-40L 35118937 719.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Relocation of machinery
5
From Japan
On 2015-12-14 00:30:13
Light and easy to use
This review is about item#35118921.
Forklifts, construction equipment, when the repair of opportunity
5
From Japan
On 2014-10-08 13:11:30
It is very convenient because it is placed in a narrow space because it is with the nails.
This review is about item#35118955.

Related Products