Buy more than* S$200* and get FREE SHIPPING

Flexible Wheel Brush

2.75 (4)
Caution
Cannot be used on painted surfaces.Dry well after every use.Fixed wire is made of iron, may rust.
Purpose
For motorbikes
Dimension (phi x Height H) (mm)
(Brush secondstion) About 80 x 220 (Grip) About 74 x 130
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 71147 35123182 16.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 1
1 star 1
Review Rating: 2.75
4 Customer Reviews
The reviews are automatic translation.
Wheel cleaning
2
From Japan
On 2016-12-21 20:38:24
Since the core bends, it can be repeated to remove dirt. Sticks are better for the core.
This review is about item#35123182.
Wheel car wash
4
From Japan
On 2015-04-21 08:11:30
I bought it for motorcycle wheel washing. Until now because it has a lot of spokes, it was a washing but it is very useful because it is very easy to wash.
This review is about item#35123182.
Wheel cleaning
1
From Japan
On 2014-09-18 11:10:41
First I was surprised by the size and firmness. I choose quite a wheel. Because of the material of the brush, many streak-like washings left. Rebounding of the wastewater when washing was so terrible that I could work only with water. I spent more than twice the usual time and used water, but it did not become beautiful. It was a bad product.
This review is about item#35123182.
Wheel cleaning of motorcycle
4
From Japan
On 2013-03-01 20:49:28
Due to the flexibility of the main body, it is suitable for front wheel cleaning which is out of reach. Previously it hurt my hand to hit the disc plate, but thanks to this item, it helps without getting hurt. The disadvantage is that the wire is used for the core material of the product, so it rusts and it breaks at the end. I think that it would be good if you use SUS for the core material.
This review is about item#35123182.

Related Products