Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

18V Lithium-ion battery

3.67 (3)
Battery Voltage (V)
18
Battery Capacity (Ah)
1.5
...see all
Product Options
ADD TO CART
Battery Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Battery Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lithium ion 1PC 1 BL1815 35119034 -
Discontinued
[x]
- 1pc 1 BL1815N 21043313 139.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Garden Ogi round boxwood pruning etc.
4
From Japan
On 2017-03-29 09:55:13
I was using 3A, but I try to 1.5A. Light and is just good to handle.
This review is about item#21043313.
Room-cleaning
5
From Japan
On 2017-03-25 20:22:59
But was using the cleaner of 14.4V up to now there is dissatisfaction in the suction force, it was changed to 18V. Power was up a few steps
This review is about item#21043313.
It uses in electrical work,
2
From Japan
On 2014-05-12 18:44:29
I purchased for the purpose of use in impact, and not be used disappointed,
This review is about item#35119034.

Related Products