Buy more than* S$200* and get FREE SHIPPING

Oil meter

Range of Flow Rate (L/h)
Kerosene and gas oil (1 mPa / s): 100-1000 Kerosene and light oil (1mPa-s-): 100-1000
Viscosity (mPa / s)
2 - 500
Ambient Temperature (Degree C)
5 - 60
Compatible Fluid
Kerosene, light oil and A/B / C heavy oil
Explosion-proof Construction
Non-explosion proof
Dimensions H2(mm)
141
Display Items
Reset impossible integrating flow rate (a maximum of 9999999.9L)
Minimum Scale Value
0.02L
Dimensions H1 (mm)
51
Dimension W (mm)
120
Dimension T (mm)
18
Display Type
Mechanical cable type
Dimensions C (mm)
75
Display
Digit-wheel counter: 8 figures
Dimensions D (mm)
100
Pricision
Within +/-0.5%
Maximum Working Pressure (MPa)
1
Dimension d (mm)
15
Flange
JIS 10K
Nominal Diameter
20A
Dimensions L (mm)
160
Operating Temperature Range (deg C)
Fluid temperature: Room temperature -80
Material
Main body:FC200 Rotor: AC3A Display part: Aluminum Die cast
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BR20-2 35119122 679.90 SGD
Shipped after 2017-01-23
ADD TO CART

Related Products