Compact Oil Metre
(3)
|
|
Feature
* Products that meet your criteria are shown in
table below.
- Range of Flow Rate (L/h)
- Kerosene :10 - 250
Kerosene: 10-250
- Compatible Fluid
- Kerosene, light oil, heavy fuel oil, and other oils
- Battery Life
- More than 7 years (Lithium battery)
- Maximum Display
- 999999.99L
- Minimum Scale Value
- 0.01L
- Functions
- With Count reset
- Outer Dimensions (Width W x Height H x Depth D) (mm)
- 66x66x122
- Display
- LCD Counter 8 digit
- Pricision
- Within +/-1.0%
- Maximum Working Pressure (MPa)
- 0.7
- Operating Temperature Range (deg C)
- Fluid temperature: -10 - +55
- Weight (g)
- 600
- Connection Diameter
- G3/8
- Material
- BODY: ADC + SURFACE TREATMENT
Rotor: Specialized carbon
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
0 |
4 star
| |
3 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

3 Customer Reviews
The reviews are automatic translation.
Measure oil amount of oil burner
From Japan
On 2017-08-17 07:25:46
I will use it for the winter from now but I am worried that the battery will last 7 years
Machine maintenance and others
From Japan
On 2017-04-25 15:43:21
I thought that it would be better to replace the batteries.
Sampling / injection at the site machine oil change operation
From Japan
On 2015-11-03 08:14:10
Reset is required before the display meter starts moving due to vibration etc.
Related Products