Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Oil Flowmeter

Maximum Working Pressure (MPa)
1.18
Protection Structure
IP53
Flange
JIS 10K RF
...see all>
Product Options
ADD TO CART
Dimensions h (mm) Dimension t (mm) Ambient Temperature (Degree C) Dimensions A (mm) Compatible Fluid Dimension H (mm) Nominal Diameter (mm) Dimensions L (mm) Operating Temperature Range (deg C) Dimensions B (mm) Flow Direction Dimensions D (mm) Weight (kg) Dimensions P.C.D. (mm) Pricision Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions h (mm) Dimension t (mm) Ambient Temperature (Degree C) Dimensions A (mm) Compatible Fluid Dimension H (mm) Nominal Diameter (mm) Dimensions L (mm) Operating Temperature Range (deg C) Dimensions B (mm) Flow Direction Dimensions D (mm) Weight (kg) Dimensions P.C.D. (mm) Pricision Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 20 - 229 - 96 40 225 - 171 - 140 7.7 105 - *[No return] You cannot return this product. For details, see FAQ. 1pc(s) 1 LS5376-400A JIS10K40A 35119077 -
Discontinued
[x]
15 (4) 18 Over 10 over +60 (no condensation) 197 Kerosene / diesel / heavy oil 66 20 150 Fluid temperature: 0 over 120 152 Right => left 100 3.2 75 Display of + / over within 0.5%   1PC 1 LS4976-400A JIS10K20A 35119052 -
Discontinued
[x]
ADD TO CART

Related Products