Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Flow Rate Sensor

5.00 (1)
Circuit Current (Reference)
However circuit current 3.0mA when the red (+ V) = 5V ambient temperature 25deg C, I, however output saturation voltage 0.92V (output sink current) = 4mA output is at the Low when the pull-up resistor R =
Pulse Constant (mL/P)
7.69
Caliber (mm)
10
Ambient Temperature (Degree C)
-10 to +70
Lead Length (mm)
About600
Ambient Humidity (% RH)
The (non-condensing) 35-85
Measurement Object
Water, chemical liquid
Viscosity Range (mPa-s)
0.5 to 1.5 (liquid)
Pricision
+ / -2% RS (standard mounting orientation at the time)
Maximum Working Pressure (MPa)
(When the liquid temperature 20deg C) 1
Temperature Range (deg C)
The (non-freezing) 0 to +60
Weight (g)
About120
Connection Diameter
R1/2
Caution
To use for various chemicals, consider liquid contacting port main material for selection.
Specification
RoHS Directive compliant. CE marked products
...see all>
Product Options
ADD TO CART
Flow Rate Range (L/min) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Flow Rate Range (L/min) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.5 to 20 1PC 1 ND10-PATAAA-RC 35119287 239.99 SGD
In stock
1.0 to 10 1PC 1 ND10-TATAAA-RC 35119296 249.99 SGD
Shipped after 2018-05-08
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for constant water supply of water
5
From Japan
On 2017-09-10 14:41:01
Since it is 7.9 mL with one pulse, it is real intention to calculate with a counter if this is 10 mL or so. I am satisfied with regard to quantifying water in containers.
This review is about item#35119296.

Related Products