Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Loop Tension Strength Minimum Value(N[kgf]) Thickness T (mm) Maximum Bundle Diameter (phi mm) Overall Length L (mm) Standard Operating Temperature Range (deg C) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Loop Tension Strength Minimum Value(N[kgf]) Thickness T (mm) Maximum Bundle Diameter (phi mm) Overall Length L (mm) Standard Operating Temperature Range (deg C) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
220[22] 1.1 70 280 UL standard product -45-85 Weather resistant 1pack(100pc) 1 R280-BK 20042383 -
Discontinued
[x]
539.3[55] 1.27 35 150 UL standard product -45-85 Weather resistant 1pack(100pc) 1 R150-BK 20042365 -
Discontinued
[x]
539.3[55] 1.3 65 250 UL standard item - 45-85 Weather-resistant 1Pack(100PC) 1 R250-BK 35117117 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 22
4 star 4
3 star 2
2 star 5
1 star 3
Review Rating: 4.03
36 Customer Reviews
The reviews are automatic translation.
At the time of wiring, when crowded cables etc. are put together
5
From Japan
On 2017-01-19 15:19:47
If you tighten it tightly too much, it will take time to remove it, but it is useful because it is also rich in variety
This review is about item#35117117.
Maintenance work
4
From Japan
On 2017-01-17 18:50:11
It's a repeat type, is not it? It is useful in various scenes.
This review is about item#20042383.
Wire the tool
5
From Japan
On 2016-12-12 21:51:58
When using the tool, since it rewinds many times, it is extremely convenient for convenience and cost reduction
This review is about item#20042383.
Temporary fixing of taps
5
From Japan
On 2016-09-29 13:46:06
Repeat bands of other companies are wide and close to 10 mm, and although I chose a place to use, this is almost as wide as a normal binding band so it's easy to use.
This review is about item#20042383.
Shielding net fixing
3
From Japan
On 2016-08-22 15:27:48
There was no problem in holding the 2 × 2 m light shielding net. However, as a function of Repeat Thai, it was difficult to unlock the lock claw with bare hands, there were situations in which it could not be removed. Can you make it easier to use if you can consider the position or height of the unlocked part? Of course, if you use auxiliary tools, there is no problem but this is inconvenient.
This review is about item#20042374.
Agriculture (attraction of eggplant)
5
From Japan
On 2016-08-05 21:18:58
I hope the color variation will increase
This review is about item#20042374.
To the wiring cohesion of the motorcycle !!
5
From Japan
On 2016-06-27 15:27:50
I got it to the wire bundle around the handle of the motorcycle and the frame, until now until the disposable in the binding band! I made it an economical repeat (lol)
This review is about item#20042374.
Temporary binding of wiring etc.
1
From Japan
On 2016-06-23 17:19:04
Seal of bag when goods arrive and take out from packing? The incomplete welding of the inner bottoms of the contents. I scattered on the floor. I bought two bags of the same, but it is two bags. It caused me to clean up the extra because of unintended circumstances. Were not you interested in packing and packing at your company?
This review is about item#20042383.
For unity of goods
5
From Japan
On 2016-06-18 09:17:41
The price was also quite cheap, and since it is a repeat band, it can be used many times and it is very handy for the unity of selling items.
This review is about item#35117117.
I will unite at the plantation
2
From Japan
On 2016-04-13 22:12:10
Somewhat low back
This review is about item#20042374.

Related Products