Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Maximum Bundle Diameter (phi mm) Overall Length L (mm) Standard Operating Temperature Range (deg C) Type Loop Tension Strength Minimum Value(N[kgf]) Width A (mm) Thickness T (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Bundle Diameter (phi mm) Overall Length L (mm) Standard Operating Temperature Range (deg C) Type Loop Tension Strength Minimum Value(N[kgf]) Width A (mm) Thickness T (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 200 UL standard product -45-85 Non-weather resistance 220[22] 4.8 1.1 1pack(100pc) 1 R200 20042408 -
Discontinued
[x]
70 280 UL standard product -45-85 Non-weather resistance 220[22] 7.6 1.1 1pack(100pc) 1 R280 20042417 -
Discontinued
[x]
35 150 UL standard product -45-85 Non-weather resistance 539.3[55] 7.6 1.27 1pack(100pc) 1 R150 20042392 9.99 SGD
In stock
65 250 UL standard item - 45-85 Non-weather-resistant 539.3[55] 7.6 1.3 1Pack(100PC) 1 R250 35117126 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Radio arrangement etc
5
From Japan
On 2017-11-26 18:05:57
The first impression was "a little hard". But when you remove it you will feel comfortable off yourself. As a result, this hardness is easier to use. We also purchase other sizes.
This review is about item#20042392.
AC code binding
3
From Japan
On 2017-06-30 20:43:11
Whether the repeat band is the cause or not, it may be slightly loose ...
This review is about item#20042392.
For fixing
3
From Japan
On 2017-02-19 16:57:54
It is the first purchase. I'm more concerned about the material being somewhat stiffer than what I used to date. What is the durability when reused in the future, especially the durability of repeat use in cold places? There is somewhat anxiety.
This review is about item#35117126.
As organizing hose wire and fixing belt
5
From Japan
On 2016-04-06 23:17:14
It is cheaper than home center and it is convenient because it is used in various places
This review is about item#20042417.
Creating a rainbow in a bicycle storage area
5
From Japan
On 2015-05-15 08:36:34
I bought it with my own product and it was cheap and could be purchased. Compared to other brands, there was nothing wrong and I was able to use it.
This review is about item#35117126.
Bamboo work
5
From Japan
On 2013-07-01 00:03:01
I bought it for temporary tightening when bamboo is assembled. When reusing an overtighted band, claw hooks will be somewhat worse but there is no problem except it.
This review is about item#35117126.

Related Products