Buy more than* S$200* and get FREE SHIPPING

10.8V Lithium Battery Pack

3.00 (1)
Battery Voltage (V)
10.8
Battery Capacity (Ah)
3.1
Battery
Lithium ion
Type
R Type
Weight (kg)
0.5
Compatible
2 power impact driver EZ7301 2 power drill driver EZ7000 charge impact driver EZ7206/EZT610/EZT611/EZT612/EZT608/EZT609/EZT603/EZT602/EZT601 charging multi-impact driver EZ6507/EZT607/EZT614
charge vibration drill & driver EZ6902/EZT401/EZT400/EZT6901/EZT6900 charge hammer drill & driver EZ6803 charging power cutter EZT502/EZT501/EZ3502/EZ3503/EZT500 charge jigsaw EZT510 charge Thunder EZT511 charging power cleaner EZT310 oil charging pulse impact driver EZ7203 charging drill driver EZT115/EZT114/EZT112/EZT111/EZT110/EZT108/EZT107/EZT105/EZT104/EZT103 charge Tex driver EZ6705 < br> charge full thread cutter EZ3561/EZ3560 charge chamfer cutter EZ3571 charge lantern EZ3731 professional assist EZ3740/EZ3782/EZ3781/EZ3780 charging garden clippers EY3303/EY3385/EY3358/EY3359
Caution
Charger not included.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EZ9L31 35119366 174.15 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Replace the battery of rechargeable drill
3
From Japan
On 2017-03-26 19:21:23
It was good. . . . ...... Because it can use the body right now.
This review is about item#35119366.

Related Products