Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Super Club Duo

5.00 (1)
Medium Plate Dimensions (mm)
300x156xH282 stage 292x160xH28 1 stage
Inside Dimension (mm)
305x163xH69 (medium-sized dish is used)
Dimensions (Length L x Width W x Height H) (mm)
342x211x161
Color
Clear
Material
Copolymer
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 D-343 09208193 24.83 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
toolbox
5
From Japan
On 2016-10-18 20:51:03
Contents was a three-stage box, the size of a sense of goods of all hope as visible. And cheap. It is satisfaction.
This review is about item#9208193.

Related Products