Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

3W LED Light

3.87 (105)
Luminous Flux (Lm)
100
Batteries
AA alkaline batteries x 2 (sold saparately)
Light Source
3W LED
Body Weight (g)
Approx. 90 (battery not included)
Material (Body)
Aluminum
Diameter (phi mm)
Approx. 28
Color
Gunmetal
Overall Length (mm)
Approx. 150
Accessories
Strap Clips for hook
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LEL1146N 40376095 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 52
4 star 22
3 star 8
2 star 11
1 star 12
Review Rating: 3.87
105 Customer Reviews
The reviews are automatic translation.
Separately purchased (manufacturer's product) about half a year after the start of use Liquid leakage of battery occurred, and switch / cathode spring was removed by corrosion if it was repeated.
1
From Japan
On 2015-11-13 09:06:08
It is incomprehensible that liquid leakage occurs regardless of battery manufacturer. Both purchases made it impossible to use them by leakage or corrosion.
This review is about item#35119971.
As emergency lighting
5
From Japan
On 2015-10-23 22:27:27
I have it as an emergency light for my workplace. I am satisfied very brightly.
This review is about item#35119971.
Used on a daily basis as a flashlight.
2
From Japan
On 2015-09-24 22:59:19
I bought two but one dropped it to the soil, and it did not hurt, but it did not light up.
This review is about item#35119971.
Automobile, emergency use
2
From Japan
On 2013-12-31 17:25:46
I bought five books, but it is very bright and the highest level. Specifications are sometimes used for car maintenance and night walks, but two broken within one year. In walking around 4 to 5 hours battery drain is quick. The remaining three are for the quake and are not used because they are hanging on the bed and are not broken. Probably it is made in China quality is too bad.
This review is about item#35119971.
Check the level of the 12V battery
2
From Japan
On 2013-11-11 12:00:03
Because the body of the automobile battery is semitransparent and it is difficult to check the liquid level of the battery liquid, I have confirmed that it is lit brightly from the back side. I bought three books including spare. The 3 W light is very bright and the illuminance is satisfied. However, it is likely that the O ring of the main body gathers and it is about to shrink. .
This review is about item#40376095.
Used for confirmation of dark places by machine repair
5
From Japan
On 2013-10-07 16:16:08
It is brighter than I thought, but I'm worried about how long the battery will have. I think that it will be a standard if it is stated that the approximate battery life is indicated.
This review is about item#40376095.
Machine repair etc.
5
From Japan
On 2013-09-17 01:31:06
Up to now I bought around 4, but brightness, color temperature, irradiation pattern are not constant and there are variations. However, I am satisfied with the brightness and the performance if I consider the price. In the products attached to conventional dry batteries, some batteries leaked and the light was broken. Those without batteries are safe like this one. However, I want to cut 1.000 yen in price.
This review is about item#40376095.
Look inside the machine
3
From Japan
On 2013-08-16 15:34:40
It was not as bright as I thought
This review is about item#40376095.
Automobile repair work
5
From Japan
On 2013-05-09 18:58:30
I am solidly making it, it's just 3 W LEDs and it's bright enough to be viewed directly. After all it is just about durability. Is not it cheaper than buying at a home center etc? Originally it might be only a countryside that does not see much 3 W LED lights in the first place. .
This review is about item#40376095.
On-site work on a business trip
5
From Japan
On 2013-02-21 13:40:55
Because the delivered machine was defective, we will go to repair, because the pinpoint light is necessary, we purchased it. It was casually entertaining in the pocket and played a role well in the field.
This review is about item#40376095.

Related Products