Buy more than* S$200* and get FREE SHIPPING

Electronic Jig Saw

Minimum Cutting Radius (mm)
25
Stroke Quantity (mm)
20
Stainless Plate Cutting Capacity (mm)
3.2
Number of Strokes (min-1 [Time/minute])
850 - 3000
Wood Cutting Capacity (mm)
90
Cutting Capacity (mm) Mild Steel
8
Inclined Cutting (Degree)
45 - left and right 0
Cord Length (m)
2-core-2.5
Power Consumption (W)
700
Power (V)
Single-phase 100
Current (A)
7.4
Weight (kg)
2.2
Accessories
Blade (No.41), hex key case
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CJ90VST 35120057 192.51 SGD
In stock
ADD TO CART

Related Products