Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Surface Protection Tape

4.12 (153)
Caution
Avoid storage or use in places with high temperatures or high humidity.Can cause product alteration or adhesive deposits, etc. Please avoid prolonged use as it will cause adhesive deposits. adhesion may be weak if pasted onto pp and other plastic p, Avoid storage or use in places with high temperatures or high humidity.Can cause product alteration or adhesive deposits, etc. Please avoid prolonged use as it will cause adhesive deposits. adhesion may be weak if pasted onto pp and other plastic p
Purpose
Surface protection during parts replacements work of fenders, bumpers, headlights, audios etc., Surface protection during parts replacements work of fenders, bumpers, headlights, audios etc.
Color
Blue (translucent)
...see all>
Product Options
ADD TO CART
Adhesive Power (g/25mm) Tape Length (m) Tape Width (mm) Material Tape Thickness (micro m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adhesive Power (g/25mm) Tape Length (m) Tape Width (mm) Material Tape Thickness (micro m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
400 100 50 100% Polyester 80 1Roll 1 SPT-050 35120382 12.99 SGD
In stock
210 180 100 100% Polyester 60 1Roll 1 SPT-100 35120391 24.99 SGD
In stock
210 180 150 100% Polyester 60 1Roll 1 SPT-150 35120407 35.99 SGD
In stock
210 180 200 Polyester 100% 60 1Roll 1 SPT-200 35120416 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 90
4 star 27
3 star 16
2 star 5
1 star 15
Review Rating: 4.12
153 Customer Reviews
The reviews are automatic translation.
Masking, protection.
5
From Japan
On 2018-06-10 21:23:00
Firmly sticking, you can peel off cleanly. Naturally, it is stronger than the masking tape.
This review is about item#35120391.
For various work
5
From Japan
On 2018-06-01 20:52:57
Because it is rough, I use it with a tape cutter so as not to wear scratches when working.
This review is about item#35120382.
Maintenance work
5
From Japan
On 2018-05-20 00:29:20
Although it was using Karoon company, the PB brand of COSPA is the highest, and the goods themselves are comparable.
This review is about item#35120416.
When car goods are installed
5
From Japan
On 2018-05-09 01:28:25
We are using it when installing automotive goods and so on. It can be used without any inferior to the product of a certain manufacturer.
This review is about item#35120416.
Ideal! !
5
From Japan
On 2018-05-03 11:39:08
We used those of famous manufacturers of other companies, but adhesive strength etc was moderately very easy to use. I would like to repeat if I use it a little more.
This review is about item#35120382.
Surface protection up to the appearance finish of FRP products
5
From Japan
On 2018-04-22 20:50:30
It has moderate adhesive strength and can be used without adhesive residue. Adhesion will be almost eliminated when dust adheres, so it is necessary to adhere in a clean state. Because it is for curing, it is saved for being inexpensive.
This review is about item#35120416.
Vehicle maintenance regimen
3
From Japan
On 2018-04-20 15:11:43
I am using it for scratch prevention curing at the time of car maintenance. I want a little more adhesive strength (sticking power).
This review is about item#35120391.
Scratch prevention during interior work
5
From Japan
On 2018-04-20 14:29:53
I use it for scratching during interior decomposition work · It is cheap and satisfactory
This review is about item#35120416.
As a protective tape
3
From Japan
On 2018-04-14 21:44:10
Both width and length have a sense of profit, choosing a place to use only for a slightly thick sex or a sticky tape, and thin fraying on the tape cross section has led to a loss of planarity.
This review is about item#35120382.
Body protection during automobile maintenance work
5
From Japan
On 2018-04-09 18:37:01
The price is also cheap, I am satisfied. I think that it is not bad for the adhesive strength to be attached to the body.
This review is about item#35120391.

Related Products