NoteBuy more than* S$200* and get FREE SHIPPING

A Issue Cutting Instrument Z Novak

Gas Pressure (MPa[kgf/cm2])
Oxygen: 0.3 [3.0] Fuel gas: 0.03-0.05 [0.3-0.5]
Gas Consumption (NL/h)
1220 N-1A: cutting oxygen 1600, preheating oxygen 370, fuel gas 340 1220 N-2A: cutting oxygen 2600, preheating oxygen 480, fuel gas 440 1220 N-3A: cutting oxygen 4800, preheating oxygen 590 and fuel gas 540
Gas
Acetylene
Sheet Thickness (mm)
#1 3 - 15, #2 15 - 40, #3 40 - 80
Connection
Shape For oxygen: JIS No. 2 horse mouth FUEL GAS: JIS NO. 3 HOSE
Weight (g)
790
Overall Length (mm)
517
Compatible
1220 N CRATER
Accessories
Burner No.1 to No.3 with each one
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 112Z 35119987 259.90 SGD
In stock

Related Products