Buy more than* S$200* and get FREE SHIPPING

Oil Adsorption Pad

3.70 (30)
Size (mm)
400x500
Oil Absorption (L/Sheet)
0.5
Weight (g)
60
Thickness (mm)
About 2
Material
Polypropylene nonwoven
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(10Sheet) 1 MOEP4050 35120434 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 12
4 star 8
3 star 3
2 star 3
1 star 4
Review Rating: 3.70
30 Customer Reviews
The reviews are automatic translation.
Adsorption of scattered oil at the time of oil exchange
2
From Japan
On 2015-11-21 16:40:41
It is better to say that the pass rather than a adsorption. Leak under the more I think filter.
This review is about item#35120434.
It absorbed the oil leak laying around teppanyaki unit
5
From Japan
On 2015-09-24 07:46:29
Our shop is had engaged in the teppanyaki, but had a hard time really cleaning daily been dripping cooking oil around the iron plate, is the suction pad from the spread around the iron plate with a certain degree of adsorption of the oil from has been very useful and is done only by the exchange of the pad.
This review is about item#35120434.
Cogeneration maintenance
1
From Japan
On 2015-09-22 08:08:47
Small, thin, do not smoke
This review is about item#35120434.
Used in the oil taking
5
From Japan
On 2015-06-30 14:59:09
Many times you have used in the repeat. Be considered a COSPA I think that it is a good article.
This review is about item#35120434.
Use the oil taking
4
From Japan
On 2015-05-15 09:20:52
Oil well it takes. There is a little fluff, but is, it may be a trade-off between COSPA.
This review is about item#35120434.
Automotive floor oil dirt, etc.
2
From Japan
On 2014-10-13 19:53:21
Prices are satisfied, but it is used only about a small amount of blowing spilled. Insufficient strength Kana
This review is about item#35120434.
At the time of manufacture.
5
From Japan
On 2014-08-06 14:25:27
You can use not comparable to the price.
This review is about item#35120434.
Blown spill prevention at the time of fuel delivery, the customer is used in the construction site, etc.
4
From Japan
On 2014-07-22 13:47:32
Since such thin thing Suitoreru amount is fewer. It notes that the coming collapse and tattered and you Fukitoro to the waste instead. Prices are satisfied, but it is used only about a small amount of blowing spilled. For large amounts correspondence has high thick more in combination of adsorbent. Cost performance considering the price correspondingly good person think.
This review is about item#35120434.
Oil suction or the like around the machine
1
From Japan
On 2014-06-19 14:25:25
I tried for the first time purchase there is no sense of a bargain thin pad. It was disappointing.
This review is about item#35120434.
Oil adsorption
3
From Japan
On 2013-04-30 00:14:16
So easy to tear you handle with care. Since the cheap price I like.
This review is about item#35120434.

Related Products