Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Microfiber Towel, Strong Water Absorption Type

4.38 (184)
Caution
Please do not use chlorine-based bleach. It can damage the fiber.
Purpose
For wiping off water from glass or body, for removing wax.
Dimension (mm)
400x390
Material
80% Polyester 20% Nylon (polyamide)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 MMFC4040Y 35120461 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 118
4 star 35
3 star 18
2 star 9
1 star 4
Review Rating: 4.38
184 Customer Reviews
The reviews are automatic translation.
When car wash
5
From Japan
On 2017-10-14 19:12:13
Washing smoothly when washing, absorbing power is also excellent when wiping up.
This review is about item#35120461.
Washing car wash
3
From Japan
On 2017-07-24 03:27:27
I think that water absorption is normal because it is said that it is based on the strong water absorbent type, what is it, since the area is small, the process of iris refreshing is troublesome and it is terrible
This review is about item#35120461.
Wax waxing
5
From Japan
On 2017-03-02 15:21:17
It is good for price reasons. Since it is a consumable item, I want to purchase it again as soon as the stock runs out.
This review is about item#35120461.
Used to raise windows when car wash
4
From Japan
On 2016-06-12 09:26:13
Wiping ability is fine, but it is good if the size is a little bigger.
This review is about item#35120461.
Steam vacuum cleaner
5
From Japan
On 2016-05-04 20:54:42
Even under the harsh conditions of use of steam cleaner, there is no tear, fleeting. Flexibility and thickness are kept, cost performance is satisfactory. Cream color is convenient for checking dirt. However, because it is a strong water absorption type, the head becomes heavier for the steam cleaner, but there is no problem.
This review is about item#35120461.
Car wash wiping
5
From Japan
On 2016-04-15 16:46:47
Water absorption is also good, it is very good.
This review is about item#35120461.
Glass draining
5
From Japan
On 2016-04-14 18:53:04
After washing the glass it is convenient to wipe off with a microfiber towel easily water
This review is about item#35120461.
Used when car wash
5
From Japan
On 2016-03-16 21:14:41
Car wash can be done smoothly
This review is about item#35120461.
Window cleaning
4
From Japan
On 2016-02-09 22:20:55
Used for wiping windscreen of cloudy car. It's neither good nor bad.
This review is about item#35120461.
Car glass
5
From Japan
On 2016-02-09 20:50:18
I am using it when car washing. It is easy to wipe than towels, water absorption is the first, but it is thick and very easy to use. Because the price is also inexpensive, we are considering continued purchase if it gets dirty.
This review is about item#35120461.

Related Products