Buy more than* S$200* and get FREE SHIPPING

Silk Power Toe Socks

3.50 (2)
Material
Cotton / silk / polyester / polyurethane
...see all>
Product Options
ADD TO CART
Size (cm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 to 27 One-size-fits-all Off-white 1Bag(4Pair) 1 S-982 35120513 -
Discontinued
[x]
25 - 27 - Black 1Bag(4Pair) 1 S-985 35120522 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Outdoor work
5
From Japan
On 2015-11-01 15:27:48
Perfect for undergrowth
This review is about item#35120522.
Wear under safety shoes in the manufacturing work of the company
2
From Japan
On 2013-08-30 17:20:10
I'd like to change the sewing method, which is a thick fabric where the boundary between the thumb and the middle finger opens early. But, thanks to you, I did not become an athlete's foot.
This review is about item#35120522.

Related Products