Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Tape Length (mm) Tape Width (mm) Color Material TRUSCO Part Number Maximum Working Load (N) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Length (mm) Tape Width (mm) Color Material TRUSCO Part Number Maximum Working Load (N) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1550 25 Black Nylon, polyacetal - (Aim) About 294 1PC 1 G-636 35120994 4.99 SGD
Shipped after 2018-04-23
1550 50 Yellow Nylon, polyacetal - (Approximate) about 637 1PC 1 G-732 35121064 6.99 SGD
Shipped after 2018-04-23
750 25 White Nylon, polyacetal 444-6801 (Approximate) about 294 1PC 1 G-611 35120854 2.99 SGD
Shipped after 2018-04-23
1050 50 White Nylon, polyacetal 444-6925 (Approximate) about 637 1PC 1 G-721 35121003 4.99 SGD
Shipped after 2018-04-23
1050 25 Navy Nylon, polyacetal - (Approximate) about 294 1PC 1 G-624 35120933 3.99 SGD
Shipped after 2018-04-23
1550 25 Navy Nylon, polyacetal - (Approximate) about 294 1PC 1 G-634 35120985 4.99 SGD
Shipped after 2018-04-24
1550 50 White Nylon, polyacetal - (Approximate) about 637 1PC 1 G-731 35121055 9.99 SGD
Shipped after 2018-04-24
550 25 Navy Nylon, polyacetal 444-6780 (Approximate) about 294 1PC 1 G-604 35120836 2.99 SGD
Shipped after 2018-04-23
1050 50 Navy Nylon, polyacetal - (Approximate) about 637 1PC 1 G-724 35121037 5.99 SGD
Shipped after 2018-04-23
1050 25 Red Nylon, polyacetal - (Approximate) about 294 1PC 1 G-623 35120924 3.99 SGD
Shipped after 2018-04-23
1550 25 Red Nylon, polyacetal - (Approximate) about 294 1PC 1 G-633 35120976 4.99 SGD
Shipped after 2018-04-24
1050 50 Red Nylon, polyacetal - (Approximate) about 637 1PC 1 G-723 35121021 4.99 SGD
Shipped after 2018-04-24
750 25 Navy Nylon, polyacetal - (Approximate) about 294 1PC 1 G-614 35120881 2.99 SGD
Shipped after 2018-04-23
1550 50 Black Nylon, polyacetal - (Aim) about 637 1PC 1 G-736 35121091 6.99 SGD
Shipped after 2018-04-23
550 25 White Nylon, poly acetal - (Estimated) About 294 1PC 1 G-601 35120802 2.99 SGD
Shipped after 2018-04-23
550 25 Yellow Nylon, poly acetal - (Estimated) About 294 1PC 1 G-602 35120811 2.99 SGD
Shipped after 2018-04-23
550 25 Red Nylon, poly acetal - (Estimated) About 294 1PC 1 G-603 35120827 2.99 SGD
Shipped after 2018-04-23
550 25 Black Nylon, poly acetal - (Estimated) About 294 1PC 1 G-606 35120845 2.99 SGD
Shipped after 2018-04-23
750 25 Yellow Nylon, poly acetal - (Rule of thumb) About 294 1PC 1 G-612 35120863 2.99 SGD
Shipped after 2018-04-23
750 25 Red Nylon, poly acetal - (Rule of thumb) About 294 1PC 1 G-613 35120872 2.99 SGD
Shipped after 2018-04-23
750 25 Black Nylon, poly acetal - (Rule of thumb) About 294 1PC 1 G-616 35120897 2.99 SGD
Shipped after 2018-04-23
1050 25 White Nylon, poly acetal - (Estimated) About 294 1PC 1 G-621 35120906 3.99 SGD
Shipped after 2018-04-23
1050 25 Yellow Nylon, poly acetal - (Rule of thumb) About 294 1PC 1 G-622 35120915 3.99 SGD
Shipped after 2018-04-23
1050 25 Black Nylon, poly acetal - (Rule of thumb) About 294 1PC 1 G-626 35120942 3.99 SGD
Shipped after 2018-04-23
1550 25 White Nylon, poly acetal - (Rule of thumb) About 294 1PC 1 G-631 35120951 4.99 SGD
Shipped after 2018-04-23
1550 25 Yellow Nylon, poly acetal - (Estimated) About 294 1PC 1 G-632 35120967 4.99 SGD
Shipped after 2018-04-23
1050 50 Yellow Nylon, poly acetal - (Estimated) About 637 1PC 1 G-722 35121012 4.99 SGD
Shipped after 2018-04-23
1050 50 Black Nylon, poly acetal - (aim) About 637 1PC 1 G-726 35121046 4.99 SGD
Shipped after 2018-04-23
1550 50 Red Nylon, poly acetal - (Estimated) About 637 1PC 1 G-733 35121073 6.99 SGD
Shipped after 2018-04-23
1550 50 Navy Nylon, poly acetal - (Estimated) About 637 1PC 1 G-734 35121082 6.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 11
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.92
12 Customer Reviews
The reviews are automatic translation.
Fall prevention in car
5
From Japan
On 2017-11-17 17:51:47
I am satisfied that the price is cheap and firmly fixed. It is good that the size is abundant.
This review is about item#35120854.
Prevention of falling of head shelf inside light tiger car
5
From Japan
On 2017-10-20 14:52:55
I can firmly fix it, the price is reasonable and I am satisfied. I also want to purchase.
This review is about item#35120845.
For emergency solar system 12V 12A battery fixing
5
From Japan
On 2017-09-08 08:15:48
It is just good for fixing the battery. The price is also inexpensive and easy to use.
This review is about item#35120897.
PC fixed
5
From Japan
On 2016-09-29 10:46:34
I am using it for PC fixture fixation but it is satisfactory. It can be fixed firmly.
This review is about item#35121046.
PC fixed
5
From Japan
On 2016-09-29 10:30:14
Although it is used to fix under the desk, it is also good that it can be used without problems.
This review is about item#35121091.
To temporarily hold pipes together
4
From Japan
On 2016-04-22 11:43:57
It is convenient for temporarily stopping a choot. It is a binding tape of the name 's tomb.
This review is about item#35120845.
Bus fixed in the car
5
From Japan
On 2016-02-11 15:10:19
I use it to fix wheelchair slope. Since it may be cut because it is a consumable item, it is kept in the company as a spare item at all times. We do not fix heavy items, but we can fix it without problems if it is about a slope board. The ratio of male and female is also easy to use.
This review is about item#35121012.
Pipe storage
5
From Japan
On 2015-02-25 13:06:47
It is easy to tighten and convenient because it will loosen in a normal band.
This review is about item#35120811.
Product fixing band for carton packing
5
From Japan
On 2014-12-04 19:18:56
It is convenient for customers to fix and remove easily.
This review is about item#35120845.
Temporary fixation of wiring to movable part · · ·
5
From Japan
On 2014-09-30 13:20:47
It is not just a stick-shaped hook and loop but it is looped through the ring, so it is very convenient to use repeatedly in the same place.
This review is about item#35120897.

Related Products