Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Co2 Gas Regulator, Natural Vaporizing, No Heater Type

4.17 (6)
Standard Flow Rate (L/min)
25
Low Gauge Pressure (MPa)
0.5
Operating Pressure Range (MPa)
- 0.3
Weight (kg)
2.7
Connection Diameter
ENTRANCE SIDE:W22-14 ridge (right) bag nut EXIT SIDE : M 12 X 1.0 (RIGHT) MALE SCREW
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 R-8L NO HEATER TYPE 35121326 269.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Maintenance of the machine
5
From Japan
On 2017-11-23 17:21:18
I thought that the price was high, but it was saved because the delivery date was early.
This review is about item#35121326.
For gas supply of semi-automatic welding machine
5
From Japan
On 2016-04-13 23:00:38
Although it was bigger than I thought, it is satisfactory without problems on use.
This review is about item#35121326.
Gas adjustment
3
From Japan
On 2015-03-30 16:45:07
huge!
This review is about item#35121326.
Accessories of carbon dioxide spring generating device
4
From Japan
On 2014-12-19 14:00:46
It is difficult to secure an installation place because it is big
This review is about item#35121326.
Incorporated in our original carbonated spring shower kit
5
From Japan
On 2014-04-11 16:45:28
It can be built in price. I think that it is also excellent in operability. Also, even after breakdown, after-sales service is also compatible with new construction. However, it is a drawback that it takes too much time.
This review is about item#35121326.
Adjustment of carbon dioxide gas cylinder
3
From Japan
On 2014-03-31 23:32:51
Compared with other companies' products, there is a sense of inexpensiveness, but it should be a little more compact.
This review is about item#35121326.

Related Products