Buy more than* S$200* and get FREE SHIPPING

Insect Repellent Light Bulb

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Valve Diameter (phi mm)
69
Rated Lamp Power (W)
12
Rating Life (Hours)
6000
Total Luminous Flux (Lm)
435
Connector
E26
Voltage (V)
100
Weight (g)
101
Color
Yellow
Overall Length (mm)
148
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EFA15EY/12 35121414 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For livestock house lighting
5
From Japan
On 2016-08-18 22:24:36
It has enough illuminance and seems to be effective against mosquitoes
This review is about item#35121414.
Moth control
5
From Japan
On 2016-03-18 09:14:13
Eco ball umbrella + silicone tape for rainproof etc and will be used in the field. The effect will be verified in the future.
This review is about item#35121414.