Buy more than* S$200* and get FREE SHIPPING

Fluorescent Lamp Bulb, Shade

3.00 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Lamp Power (W)
21
Rating Life (Hours)
6000
Connector
E26
Dimensions (Diameter phi x Height H) (mm)
(Total) (umbrella portion) 198x147 198x78 (bulb) 58x147
Voltage (V)
100
Weight (g)
197
Material
(Umbrella) flame-retardant plastic
Type
100W power saving type
...see all>
Product Options
ADD TO CART
Total Luminous Flux (Lm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Total Luminous Flux (Lm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Umbrella Mounting) 1420 Bulb color 1Set 1 Umbrella + EFD25EL / 21KS 35121441 17.99 SGD
In stock
(Umbrella Mounting) 1370 Daylight color 1Set 1 Umbrella + EFD25ED / 21KS 35121457 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Just screw in the light bulb.
3
From Japan
On 2017-06-29 16:39:19
Actually I wanted only an umbrella as an interior even if the price was high (because there was a socket used to date in the ceiling) As long as you see the picture books that can stop an umbrella with just a light bulb with construction unnecessary sensor I bought a product.
This review is about item#35121441.
I installed it in the store
1
From Japan
On 2017-03-21 07:46:27
I installed it in three places in the shop, but one bulb did not light on the third day It became out of the bulb on the night when I bought one new bulb (bulb), until I purchased the next day, I bothered the customers It was. Although it is also the first purchase and it is low price for money, if you feel a thing of the future, you are worried that it will be the same
This review is about item#35121441.
Loft lighting
5
From Japan
On 2014-05-20 16:25:27
Brightness of more than enough.
This review is about item#35121457.