Buy more than* S$200* and get FREE SHIPPING

Eco Light Bulb

3.83 (18)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Valve Diameter (phi mm)
58
Rated Lamp Power (W)
21
Rating Life (Hours)
6000
Connector
E26
Voltage (V)
100
Weight (g)
97
Overall Length (mm)
147
Type
100W power saving type
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bulb color 1PC 1 EFD25EL/21/KS 35121484 7.99 SGD
In stock
Daylight color 1PC 1 EFD25ED/21/KS 35121493 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 3
3 star 0
2 star 2
1 star 3
Review Rating: 3.83
18 Customer Reviews
The reviews are automatic translation.
Store lighting
5
From Japan
On 2017-10-24 16:50:49
I changed from National to Mitsubishi, but the item was gone and replaced. After purchasing one for testing, I purchased the stock in the case. Cost Satisfaction is satisfactory.
This review is about item#35121484.
Dining lighting
4
From Japan
On 2017-03-29 16:20:34
It was longer than I expected. But it was good because the brightness is quite bright
This review is about item#35121484.
Instead of major manufacturers
4
From Japan
On 2017-03-26 14:52:03
Recently there are not many bulb type fluorescent lamps with only LED, but it was affordable so I bought it all together. It seems that there is not much difference between major manufacturers.
This review is about item#35121493.
Floor lighting
5
From Japan
On 2017-02-17 15:02:20
It was reasonably priced and it was exactly right for our lighting fixtures. I also want to use the next.
This review is about item#35121493.
In-house indoor work
5
From Japan
On 2017-01-11 21:10:36
Because it breaks immediately, I bought it in bulk at a cost. Besides "bright and handy" it is.
This review is about item#35121493.
Home Downlight
1
From Japan
On 2016-07-21 21:49:08
I purchased it because the model number was similar, but it is bigger than the size made by conventional NEC and it can not fit in the downlight and it can not be used. Eco-light bulb of EFD 15 would fit, so I should have let you go.
This review is about item#35121484.
kitchen
5
From Japan
On 2016-04-06 23:23:32
It is cheap, bright and very satisfied.
This review is about item#35121484.
Replacement of bulbs for work etc.
5
From Japan
On 2016-01-28 18:14:46
I am thankful that purchasing, consumables can be purchased through mail order as it is dropped
This review is about item#35121493.
Hanging from the ceiling
5
From Japan
On 2015-12-10 20:24:45
Cheap and high quality
This review is about item#35121493.
As a substitute for earthquake resistant bulb of work lamp
4
From Japan
On 2015-07-18 16:50:24
Although it seems that there are variations in usage time in the review of other people, since the thing with this price is not quite because it is 100 W equivalent fluorescent light bulb, I think that it will be a price. If I last long, it is "hit". The incandescent bulb is hot in summer.
This review is about item#35121493.