Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Light Controller

4.00 (4)
Power Consumption (W)
Maximum / 200 (2A)
Dimensions (Width W x Depth D x Height H) (mm)
(Excluding protrusions) 56x34x84
Rated Voltage (V)
100(50/60Hz)
Weight (g)
80
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PC-31 35121536 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Adjustment of air volume of compact fan.
5
From Japan
On 2017-12-11 15:15:41
Subtle adjustment is possible and it is easy to handle since it can be used with a pump.
This review is about item#35121536.
Light controller + AC / DC converter = model DC motor (9 V) power supply
5
From Japan
On 2017-02-17 16:34:00
It is used as the speed adjustment of the above motor. I am very satisfied.
This review is about item#35121536.
Used for soldering iron
2
From Japan
On 2016-02-20 16:16:46
Temperature control is good, but once it drops it is designed to break, so attention not to drop it is necessary. Where the lid is opened, it is a condenser, it is made so that it can be taken immediately. I would like you to make it more durable.
This review is about item#35121536.
Temperature control of soldering iron
4
From Japan
On 2015-12-04 02:25:49
We design soldering iron other than soldering. For that reason, we need to lower the temperature of the soldering iron, so I bought it for that. I use it at the proper temperature.
This review is about item#35121536.

Related Products