Buy more than* S$200* and get FREE SHIPPING

Power Controller

4.71 (7)
Caution
Do not use ventilators with more than 100 W or incandescent lamps with more than 160W
Purpose
incandescent lamp light quantity adjustment, ventilation air volume control
Power Consumption (W)
(Incandescence light) 20-160, 20(ventilation fan)-100
Dimensions (Width W x Depth D x Height H) (mm)
40x23x125 (except protruding parts)
Cord Length (m)
1.9
Rated Voltage (V)
100(50/60Hz)
Weight (g)
150
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PC-40 35121545 40.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Adjustment of air volume of ventilator
5
From Japan
On 2018-01-27 22:31:41
In cold weather this season is severe, attached to the ventilator as measures to prevent room temperature drop. I am satisfied because it will also save energy.
This review is about item#35121545.
Air volume adjustment of fan.
5
From Japan
On 2017-07-18 20:53:14
I wanted to use an electric fan with a breeze, and purchased as it was possible to use it as a ventilator where I was looking for a cheap slider. I am satisfied that I could buy the controller I wanted from the front at this price. I did not replace it with a DC motor fan.
This review is about item#35121545.
It is used to control the rotation of the kitchen ventilation feather feathers.
5
From Japan
On 2017-03-21 16:11:04
Especially when controlling the ventilator when using the heating and cooling of the room, it is also very useful as it saves the utility cost. Although I used the controller of another manufacturer from before, it depends on the purchase of the product of monotaro like for breakdown, thank you in the future.
This review is about item#35121545.
Bedroom electric stand lighting adjustment
5
From Japan
On 2015-12-21 12:38:16
I use it under the bed lighting. I am saved because the switch code is long so I can adjust it with the bedside
This review is about item#35121545.
fan
3
From Japan
On 2015-12-15 21:35:04
Compared with other products, it was low price, so I had anxiety, but it was functionally smooth. However, since it gets hot, I think that it is just a matter of wasting power in the resistance and dropping the voltage.
This review is about item#35121545.
I usually use it to adjust the temperature of the soldering iron to the speed control of the ventilation fan, sometimes.
5
From Japan
On 2014-02-13 18:45:16
Stepless adjustment, easy to use.
This review is about item#35121545.
Purchased as a controller of a ventilator for exhaust smoke in a kitchen of a pub.
5
From Japan
On 2013-12-11 15:58:55
It is cheap and useful enough.
This review is about item#35121545.

Related Products