Buy more than* S$200* and get FREE SHIPPING

LED Compact Mulitlayer Signal Lamp Lce-Afb Series, With Buzzer

4.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Nominal Sectional Area (mm2)
0.3
Leader Wire Type
UL1007
Interface
Open collector
Light Source
LED
Outer Diameter (phi mm)
40
Protection Structure
IP54
...see all>
Product Options
ADD TO CART
Power Consumption (W) Number of Steps Standard Mounting Method Type Type Height (mm) Number of Flashes (times/min.) Color Sound Pressure (dB/m) Weight (kg) Leader Wire Length (mm) Material Rated Voltage (V) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Power Consumption (W) Number of Steps Standard Mounting Method Type Type Height (mm) Number of Flashes (times/min.) Color Sound Pressure (dB/m) Weight (kg) Leader Wire Length (mm) Material Rated Voltage (V) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.9 1 UL standard Pole Mounting Light / flash / buzzer LED signal lamp small laminated 213 About60 Red 70 to 85 0.65 950 Globe: Resin AC90 to 250   1PC 1 LCE-1M2AFB-R 08533323 -
Discontinued
[x]
3.2 3 CE marking, UL standard Direct mounting Light / flash / buzzer - 283 About60 Red,Yellow,Green 70 to 85 0.35 1250 Globe: Resin AC90 to 250 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LCE-3M2AFBW-RYG 08533777 199.99 SGD
Shipped after 2018-03-26
1.9 1 CE marking, UL standard Direct mounting Light / flash / buzzer - 213 About60 Yellow 70 to 85 0.29 1250 Globe: Resin AC90 to 250 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LCE-1M2AFBW-Y 08533682 119.99 SGD
Shipped after 2018-03-26
1.7 1 CE marking, UL standard Direct mounting Light / flash / buzzer - 158 About60 Red 70 to 85 0.22 (1350 only brown line) 1400 Globe: Resin AC/DC24 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LCE-102AFBW-R 08533621 -
Discontinued
[x]
1.9 1 CE marking, UL standard Direct mounting Light / flash / buzzer - 213 About60 Red 70 to 85 0.29 1250 Globe: Resin AC90 to 250 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LCE-1M2AFBW-R 08533673 -
Discontinued
[x]
1.9 1 UL standard Pole Mounting Light / flash / buzzer - 213 About60 Yellow 70 to 85 0.65 950 Globe: Resin AC90 to 250 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LCE-1M2AFB-Y 08533332 119.99 SGD
Shipped after 2018-03-26
1.7 1 CE marking, UL standard Pole Mounting Light / flash / buzzer - 158 About60 White 70 to 85 0.58 (1050 only brown line) 1100 Globe: Resin AC/DC24 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LCE-102AFB-C 08533314 109.99 SGD
Shipped after 2018-03-26
1.7 1 CE marking, UL standard Direct mounting Light / flash / buzzer - 158 About60 Yellow 70 to 85 0.22 (1350 only brown line) 1400 Globe: Resin AC/DC24 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LCE-102AFBW-Y 08533637 90.99 SGD
Shipped after 2018-02-26
4.4 5 UL standard Pole Mounting Light / flash / buzzer - 353 About60 Red,Yellow,Green,Blue,White 70 to 85 0.77 950 Globe: Resin AC90 to 250 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LCE-5M2AFB-RYGBC 08533411 289.99 SGD
Shipped after 2018-03-26
3.8 4 CE marking, UL standard Direct mounting Light / flash / buzzer - 318 About60 Red,Yellow,Green,Blue 70 to 85 0.38 1250 Globe: Resin AC90 to 250 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LCE-4M2AFBW-RYGB 08533795 -
Discontinued
[x]
1.9 1 UL standard Pole Mounting Light / flash / buzzer - 213 About60 Green 70 to 85 0.65 950 Globe: Resin AC90 to 250 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LCE-1M2AFB-G 08533341 119.99 SGD
Shipped after 2018-03-06
1.7 1 CE marking, UL standard Pole Mounting Light / flash / buzzer - 158 About60 Blue 70 to 85 0.58 (1050 only brown line) 1100 Globe: Resin AC/DC24 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LCE-102AFB-B 08533305 109.99 SGD
Shipped after 2018-03-26
2.4 2 CE marking, UL standard Direct mounting Light / flash / buzzer - 193 About60 Red,Green 70 to 85 0.25 (1350 only brown line) 1400 Globe: Resin AC/DC24   1PC 1 LCE-202AFBW-RG 08533734 -
Discontinued
[x]
1.9 1 CE marking, UL standard Direct mounting Light / flash / buzzer - 213 About60 White 70 to 85 0.29 1250 Globe: Resin AC90 to 250 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LCE-1M2AFBW-C 08533716 119.99 SGD
Shipped after 2018-03-26
3.8 4 UL standard Pole Mounting Light / flash / buzzer - 318 About60 Red,Yellow,Green,Blue 70 to 85 0.74 950 Globe: Resin AC90 to 250 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LCE-4M2AFB-RYGB 08533402 219.99 SGD
Shipped after 2018-03-26
1.7 1 CE marking, UL standard Direct mounting Light / flash / buzzer - 158 About60 Green 70 to 85 0.22 (1350 only brown line) 1400 Globe: Resin AC/DC24 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LCE-102AFBW-G 08533646 90.99 SGD
Shipped after 2018-03-26
4.2 5 CE marking, UL standard Direct mounting Light / flash / buzzer - 298 About60 Red,Yellow,Green,Blue,White 70 to 85 0.34 (1350 only brown line) 1400 Globe: Resin AC/DC24 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LCE-502AFBW-RYGBC 08533804 219.99 SGD
Shipped after 2018-03-26
3.0 3 CE marking, UL standard Direct mounting Light / flash / buzzer - 228 About60 Red,Yellow,Green 70 to 85 0.28 (1350 only brown line) 1400 Globe: Resin AC/DC24 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LCE-302AFBW-RYG 08533761 -
Discontinued
[x]
2.4 2 CE marking, UL standard Direct mounting Light / flash / buzzer - 193 About60 Red,Yellow 70 to 85 0.25 (1350 only brown line) 1400 Globe: Resin AC/DC24 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LCE-202AFBW-RY 08533725 109.99 SGD
Shipped after 2018-03-26
1.9 1 CE marking, UL standard Direct mounting Light / flash / buzzer - 213 About60 Blue 70 to 85 0.29 1250 Globe: Resin AC90 to 250 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LCE-1M2AFBW-B 08533707 119.99 SGD
Shipped after 2018-03-26
1.9 1 UL standard Pole Mounting Light / flash / buzzer - 213 About60 White 70 to 85 0.65 950 Globe: Resin AC90 to 250 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LCE-1M2AFB-C 08533366 119.99 SGD
Shipped after 2018-03-06
3.2 3 UL standard Pole Mounting Light / flash / buzzer - 283 About60 Red,Yellow,Green 70 to 85 0.71 950 Globe: Resin AC90 to 250   1PC 1 LCE-3M2AFB-RYG 08533393 -
N/A
[x]
1.9 1 CE marking, UL standard Direct mounting Light / flash / buzzer - 213 About60 Green 70 to 85 0.29 1250 Globe: Resin AC90 to 250 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LCE-1M2AFBW-G 08533691 119.99 SGD
Shipped after 2018-03-26
4.4 5 CE marking, UL standard Direct mounting Light / flash / buzzer - 353 About60 Red,Yellow,Green,Blue,White 70 to 85 0.41 1250 Globe: Resin AC90 to 250 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LCE-5M2AFBW-RYGBC 08533813 289.99 SGD
Shipped after 2018-03-26
3.6 4 CE marking, UL standard Direct mounting Light / flash / buzzer - 263 About60 Red,Yellow,Green,Blue 70 to 85 0.31 (1350 only brown line) 1400 Globe: Resin AC/DC24 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LCE-402AFBW-RYGB 08533786 -
Discontinued
[x]
2.6 2 CE marking, UL standard Direct mounting Light / flash / buzzer - 248 About60 Red,Yellow 70 to 85 0.32 1250 Globe: Resin AC90 to 250 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LCE-2M2AFBW-RY 08533743 139.99 SGD
Shipped after 2018-03-26
1.7 1 CE marking, UL standard Direct mounting Light / flash / buzzer - 158 About60 White 70 to 85 0.22 (1350 only brown line) 1400 Globe: Resin AC/DC24 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LCE-102AFBW-C 08533664 90.99 SGD
Shipped after 2018-03-26
1.9 1 UL standard Pole Mounting Light / flash / buzzer - 213 About60 Blue 70 to 85 0.65 950 Globe: Resin AC90 to 250 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LCE-1M2AFB-B 08533357 129.99 SGD
Shipped after 2018-03-26
2.6 2 UL standard Pole Mounting Light / flash / buzzer - 248 About60 Red,Green 70 to 85 0.68 950 Globe: Resin AC90 to 250 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LCE-2M2AFB-RG 08533384 -
Discontinued
[x]
2.6 2 CE marking, UL standard Direct mounting Light / flash / buzzer - 248 About60 Red,Green 70 to 85 0.32 1250 Globe: Resin AC90 to 250 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LCE-2M2AFBW-RG 08533752 139.99 SGD
Shipped after 2018-03-26
2.6 2 UL standard Pole Mounting Light / flash / buzzer - 248 About60 Red,Yellow 70 to 85 0.68 950 Globe: Resin AC90 to 250 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LCE-2M2AFB-RY 08533375 199.99 SGD
Shipped after 2018-02-22
1.7 1 CE marking, UL standard Direct mounting Light / flash / buzzer - 158 About60 Blue 70 to 85 0.22 (1350 only brown line) 1400 Globe: Resin AC/DC24 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LCE-102AFBW-B 08533655 90.99 SGD
Shipped after 2018-03-26
4.2 5 CE marking, UL standard Pole Mounting Light / flash / buzzer - 298 About60 Red,Yellow,Green,Blue,White 70 to 85 0.71 (1050 only brown line) 1100 Globe: Resin AC/DC24   1PC 1 LCE-502AFB-RYGBC 06897642 219.99 SGD
Shipped after 2018-03-06
3.6 4 CE marking, UL standard Pole Mounting Light / flash / buzzer - 263 About60 Red,Yellow,Green,Blue 70 to 85 0.67 (1050 only brown line) 1100 Globe: Resin AC/DC24   1PC 1 LCE-402AFB-RYGB 06897633 -
Discontinued
[x]
1.7 1 CE marking, UL standard Pole Mounting Light / flash / buzzer - 158 About60 Yellow 70 to 85 0.58 (1050 only brown line) 1100 Globe: Resin AC/DC24   1PC 1 LCE-102AFB-Y 06897581 -
Discontinued
[x]
2.4 2 CE marking, UL standard Pole Mounting Light / flash / buzzer LED signal lamp small laminated 193 About60 Red,Yellow 70 to 85 0.61 (1050 only brown line) 1100 Globe: Resin AC/DC24   1PC 1 LCE-202AFB-RY 06897606 98.99 SGD
In stock
1.7 1 CE marking, UL standard Pole Mounting Light / flash / buzzer - 158 About60 Green 70 to 85 0.58 (1050 only brown line) 1100 Globe: Resin AC/DC24   1PC 1 LCE-102AFB-G 06897597 109.99 SGD
Shipped after 2018-03-26
2.4 2 CE Marking, UL standard Pole Mounting Lighting / blinking / buzzer LED signal lamp Compact Multilayer 193 About 60 Red, Green 70 - 85 0.61 1100 ( brown wire only 1050) Glove: Resin AC/DC24   1PC 1 LCE-202AFB-RG 06897615 -
Discontinued
[x]
3.0 3 CE Marking, UL standard Pole Mounting Lighting / blinking / buzzer LED signal lamp Compact Multilayer 228 About 60 Red, Yellow, Green 70 - 85 0.64 1100 ( brown wire only 1050) Glove: Resin AC/DC24   1PC 1 LCE-302AFB-RYG 06897624 -
Discontinued
[x]
1.7 1 CE Marking, UL standard Pole Mounting Lighting / blinking / buzzer LED signal lamp Compact Multilayer 158 About 60 Red 70 - 85 0.58 1100 ( brown wire only 1050) Glove: Resin AC/DC24   1PC 1 LCE-102AFB-R 32641244 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
It is used as a measure against problems of existing facilities.
3
From Japan
On 2016-03-14 19:38:32
Because it is just right height, it is used without discomfort when installed in equipment.
This review is about item#06897624.
For checking drive equipment
5
From Japan
On 2015-12-15 20:42:07
There is no problem as a product. It was a price higher than 1000 yen more than other companies, but the delivery date is about one week? Because it was short, we ordered other companies' orders and ordered. (Other company is one month delivery time) However, shipping delay notice arrived after 6 days from ordering, and I have to wait for more than one month. In addition, the delivery date was behind other companies, and I was extremely in trouble at work. There were no blanks for 6 days when delivery notice of shipment delay arrived if purchased by other companies. About this product, there is no purchase plan already here.
This review is about item#08533341.

Related Products