Buy more than* S$200* and get FREE SHIPPING

IH Tool Grounding Outlet

3.33 (3)
Caution
Do not use soldered core wires. Make sure that anything else other the terminal screw does not touch the connection part of the wires. Fasten terminal screws firmly.
Compatible Electric Wire (mm2)
A LINE 5.5 / IV-SINGLE-LINE 2.6 A LINE 5.5 / VVF-SINGLE-LINE 2.6 VCT-YORI LINE 5.5
Dimensions (Width W x Depth D x Height H) (mm)
90x45x90
Rated Current (A)
30
Rated Voltage (V)
250
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HS-RIH30A 35121554 25.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Installation of IH stove
4
From Japan
On 2017-06-30 21:36:06
It is the same as ordinary sale, but it is quite big. Excellent reliability because it is a brand name
This review is about item#35121554.
IH outlet
3
From Japan
On 2015-06-10 17:14:57
I have not used it yet, but it seems to be able to install normally.
This review is about item#35121554.
Outlet of IH cooking heater
3
From Japan
On 2015-05-04 15:06:38
Although I feel like being thick a little, I could use it without problems.
This review is about item#35121554.