Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

VVF Cable Cutter

5.00 (2)
Handle Width (mm)
45
Tip Length (mm)
33
Head Width (mm)
34
Head Thickness (mm)
12
Cutting Capability (mm)
(VVF) 2.6x3 core " (copper wire) phi3.2 "
Nominal Dimension (mm)
200
Weight (g)
285
Overall Length (mm)
210
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CA-26F 35121597 33.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Cut the VVF cable
5
From Japan
On 2016-03-06 15:46:28
I used it to cut 3-core VVF cable, but it can be sputtered. Although it can be cut with other tools, considering damaging the core, there are only special items and it is convenient to use without stress.
This review is about item#35121597.
Indoor wiring work
5
From Japan
On 2010-09-02 22:02:54
It is a wonderful sharpness.
This review is about item#35121597.

Related Products