Buy more than* S$200* and get FREE SHIPPING

Chain Pliers

4.86 (14)
Purpose
Replacement and mounting of the chain! For motorbike and bike maintenance.
Handle Width (mm)
50
Head Width (mm)
17
Head Thickness (mm)
8.5
Operating Range (mm)
(For vehicles) 410-530 (For industrial machinery) # 35-# 50
Nominal Dimension (mm)
160
Weight (g)
140
Overall Length (mm)
160
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KT-802-1 35121606 18.65 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
14 Customer Reviews
The reviews are automatic translation.
bike
5
From Japan
On 2016-06-08 19:16:20
It is indispensable for chain change of motorcycle. It is handy without any complaints.
This review is about item#35121606.
Chain replacement, even when the bag's zipper broke down, I used it
4
From Japan
On 2016-06-07 01:58:24
Of course, not only the chain exchange, the zipper of the bag has broken, but when it was restrained from both sides with this plier, it became restoring.
This review is about item#35121606.
For attaching and detaching chain
5
From Japan
On 2016-05-11 19:19:08
I tried to remove the missing link to clean the chain ... but I could not remove it by all means. I bought this plier because it's a waste of time. I was able to remove it as easily as possible (happiness)
This review is about item#35121606.
To remove the bicycle chain
4
From Japan
On 2016-02-17 01:26:57
The chain can come off with a single shot. You can also remove it with a radio pliers, but it will take time. I bought it with the idea that it would be better to ease where I can enjoy using tools. I can not spare wasted time to remove the chain.
This review is about item#35121606.
Change bike chain
5
From Japan
On 2015-09-12 21:21:03
Although I have not used it yet, I purchased it by seeing reviews of other people. It seems to be released that what I was irritated with pliers so far.
This review is about item#35121606.
Change drive chain
5
From Japan
On 2015-06-05 15:19:10
It is easy to use as it is only for clip of chain. Recommended for people with many detachable.
This review is about item#35121606.
Removing clip
5
From Japan
On 2015-04-16 09:51:48
Even with a radiopen, it can be detached, but a knack is necessary. If this tool can be removed certainly and it can only be used for attaching and detaching a chain clip that can be installed in one shot, it is extremely convenient
This review is about item#35121606.
Bicycle maintenance
5
From Japan
On 2015-03-01 11:17:37
It is a good product. I wonder why I did not have it before. There was no annoyance.
This review is about item#35121606.
Motorcycle Maintenance
5
From Japan
On 2015-02-12 14:09:57
Chain clip can be removed with a single shot. I should have bought it sooner (lol
This review is about item#35121606.
Maintenance
5
From Japan
On 2014-12-28 19:14:28
Very useful. I should have bought it sooner.
This review is about item#35121606.

Related Products