Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Luminometer

5.00 (1)
Measurement Range (Lux)
0 - 20000
Accuracy
+/-(5%rdg+4dgt)
Body Dimensions (Width x Depth x Height) (mm)
70x25x131
Sensor Dimensions (mm)
W55xD7xH82
Resolution Capability
1(0 - 1999), 10(2000 - 19990)
Body Weight (g)
About 195
Power
006P(9V)x1
Accessories
Battery x1, manual
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LX-100 35121676 169.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
JIS work place, illuminance guideline value management.
5
From Japan
On 2011-04-11 12:32:03
The accuracy is enough.
This review is about item#35121676.

Related Products