Buy more than* S$200* and get FREE SHIPPING

One Touch Buckle, Reelock SIINeo Light

5.00 (1)
Trunk Belt Width (mm)
50
Hook
No.24AP
Hook Opening (mm)
50
...see all
Product Options
ADD TO CART
Buckle Belt Color Weight (g) Rope Specification Hook Full Length (mm) Materials (hook) Type Color Lanyards (strap width) (mm) Body Belt Length (mm) Lanyards (length) (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Buckle Belt Color Weight (g) Rope Specification Hook Full Length (mm) Materials (hook) Type Color Lanyards (strap width) (mm) Body Belt Length (mm) Lanyards (length) (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 1185 Tetoron belts containing Aramid core 207 Steel / aluminum alloy Makito-shiki LightGreen - MAX1150 1700 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OT-SL505-LG 76094164 159.90 SGD
Shipped after 2017-06-02
- - 1185 Tetoron belts containing Aramid core 207 Steel / aluminum alloy Makito-shiki Navy - MAX1150 1700 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OT-SL505-NB 76094155 159.90 SGD
Shipped after 2017-06-08
Aluminum, one-touch Black 1245 - - - - - 17 1150(MAX) (Including hook-absorber) 1700   1PC 1 OT-SL505 35122071 159.90 SGD
In stock
Aluminum, one-touch Yellow 1245 - - - - - - 1150(MAX) (Including hook Absolute over bus) 1700   1PC 1 OT-SL505 35122053 159.90 SGD
Shipped after 2017-06-08
Aluminum, one-touch Green 1245 - - - - - - 1150(MAX) (Including hook Absolute over bus) 1700   1PC 1 OT-SL505 35122035 159.90 SGD
Shipped after 2017-06-08
Aluminum one-touch Sky blue 1245 - - - - - 17 1150(MAX) (Including hook absorber) 1700   1PC 1 OT-SL505 35122062 159.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
High place work of construction work (on the scaffolding etc)
5
From Japan
On 2013-07-09 13:45:20
It is convenient because safety band can be installed with one touch. Also weight is lighter and easier than previous use items.
This review is about item#35122071.

Related Products