Buy more than* S$200* and get FREE SHIPPING

Safety Belt Supporter

Body Belt Length (mm)
1200
Trunk Belt Width (mm)
50
Lanyards (length) (mm)
1700
Lanyards (strap width) (mm)
17
Hook
No.24AP
Hook Opening (mm)
50
Weight (g)
1050
...see all
Product Options
ADD TO CART
Material (lanyards) Buckle Type Type Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (lanyards) Buckle Type Type Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Aramid cored Tetoron belt Aluminum alloy Torso belt type Makito-shiki Sky blue - 1PC 1 SL505 35122105 129.90 SGD
Shipped after 2017-07-05
- - - - - - 1pc 1 SL505 35122114 129.90 SGD
In stock
- - - - - 366-5089 1pc 1 SL505 35122096 129.90 SGD
Shipped after 2017-07-05
- - - - - 366-5054 1pc 1 SL505 35122087 129.90 SGD
Shipped after 2017-07-03
- - - - - - 1pc 1 SL505 76094024 129.90 SGD
In stock
ADD TO CART

Related Products