Buy more than* S$200* and get FREE SHIPPING

Safety Belt, One Touch Buckle With Assistive Belt

5.00 (2)
Auxiliary Belt Length (mm)
660
Auxiliary Belt Width (mm)
105
Body Belt Length (mm)
1200
Trunk Belt Width (mm)
50
Hook
No.24AP
Hook Opening (mm)
50
Weight (g)
1515
Specification
One touch buckle type With interlock mechanism With shock absorbers
...see all
Product Options
ADD TO CART
Size Lanyards (strap width) (mm) Lanyards (length) (mm) Buckle Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Lanyards (strap width) (mm) Lanyards (length) (mm) Buckle Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - (Including hook Absolute over bus) 1700 Steel-one-touch SkyBlue 1PC 1 OT-SL505-PRO 35122157 199.90 SGD
In stock
- - (Including hook Absolute over bus) 1700 Steel-one-touch Green 1PC 1 OT-SL505-PRO 35122132 199.90 SGD
Shipped after 2017-05-01
- - (Including hook Absolute over bus) 1700 Steel-one-touch Yellow 1PC 1 OT-SL505-PRO 35122141 199.90 SGD
Shipped after 2017-05-01
M - (Including hook Absolute over bus) 1700 Steel-one-touch White 1PC 1 OT-SL505-PRO 35122184 199.90 SGD
Shipped after 2017-05-01
- 17 (Including hook absorber) 1700 Steel one-touch Black 1PC 1 OT-SL505-PRO 35122166 199.90 SGD
In stock
- - (Including hook Absolute over bus) 1700 Steel-one-touch LightGreen 1PC 1 OT-SL505-PRO 35122175 199.90 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
High-place work
5
From Japan
On 2016-10-17 16:26:10
It leads to the confidence of being able to work safely. If there is for 3 ~ 5m It should be noted that it is best. It will buy immediately.
This review is about item#35122157.
Work at heights
5
From Japan
On 2011-02-23 09:46:24
For Removing the buckle is different from the other products, it must have sufficient education to advance to the user
This review is about item#35122157.

Related Products