Buy more than* S$200* and get FREE SHIPPING

Safety Belt Long, Reelock SIINeo

5.00 (1)
Trunk Belt (W x L)(mm)
50x1400
Lanyards (length) (mm)
1700
Lanyards (strap width) (mm)
17
Hook
No.24FP
Buckle
(Material) Steel (method) sliding
Hook Opening (mm)
50
Weight (g)
1225
Specification
Tetoron belts containing Aramid core
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yellow 1PC 1 S505 body 1.4m 35122227 129.90 SGD
Shipped after 2017-04-06
Sky blue 1PC 1 S505 body 1.4m 35122236 129.90 SGD
In stock
Green 1PC 1 S505 body 1.4m 35122245 129.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
High-place work
5
From Japan
On 2015-05-15 16:08:56
I'm glad there is a long type to large people of somewhat body. (Because there is a possibility to deviate it's short type in large human body)
This review is about item#35122236.

Related Products