Buy more than* S$200* and get FREE SHIPPING

Deltagon Bit Hexagonal Shank Long

5.00 (1)
Compatible Motor
Electric hammer drill
Effective Length (mm)
385
Overall Length (mm)
505
...see all>
Product Options
ADD TO CART
Hexagon Axis Opposite Side Length (mm) Weight (g) Material Blade Diameter (phi mm) Number of Blades Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hexagon Axis Opposite Side Length (mm) Weight (g) Material Blade Diameter (phi mm) Number of Blades Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - 3 1PC 1 DLHEX17050 08739132 70.99 SGD
Shipped after 2018-02-23
- - - 17.5 3 1PC 1 DLHEX17550 08739141 119.99 SGD
Shipped after 2018-02-23
- - - - 3 1PC 1 DLHEX18050 08739157 70.99 SGD
In stock
- - - 20 3 1PC 1 DLHEX20050 08739175 71.99 SGD
In stock
- - - 10.5 3 1PC 1 DLHEX10550 08739026 67.99 SGD
In stock
- - - - 3 1PC 1 DLHEX11050 08739035 67.99 SGD
Shipped after 2018-02-26
- - - - 3 1PC 1 DLHEX12050 08739044 67.99 SGD
Shipped after 2018-02-23
- - - 12.7 3 1PC 1 DLHEX12750 08739053 119.99 SGD
Shipped after 2018-02-23
- - - - 3 1PC 1 DLHEX13050 08739062 67.99 SGD
In stock
- - - 13.5 3 1PC 1 DLHEX13550 08739071 67.99 SGD
Shipped after 2018-02-26
- - - - 3 1PC 1 DLHEX14050 08739087 67.99 SGD
Shipped after 2018-02-26
- - - 14.5 3 1PC 1 DLHEX14550 08739105 67.99 SGD
Shipped after 2018-02-23
- - - 16.5 3 1PC 1 DLHEX16550 08739123 119.99 SGD
Shipped after 2018-02-26
- - - - 3 1PC 1 DLHEX10050 08739017 67.99 SGD
Shipped after 2018-02-23
- - - 14.3 3 1PC 1 DLHEX14350 08739096 67.99 SGD
Shipped after 2018-02-26
- - - - 3 1PC 1 DLHEX16050 08739114 70.99 SGD
Shipped after 2018-02-23
- - - 21.5 5 1PC 1 DLHEX21550 40955187 79.99 SGD
Shipped after 2018-02-23
- - - 23 5 1PC 1 DLHEX23050 40955205 83.99 SGD
In stock
- - - 24 5 1PC 1 DLHEX24050 40955214 129.99 SGD
Shipped after 2018-02-23
- - - 22 5 1PC 1 DLHEX22050 40955196 83.99 SGD
In stock
- - - 25 5 1PC 1 DLHEX25050 40955223 96.99 SGD
Shipped after 2018-02-23
- - - 26 5 1PC 1 DLHEX26050 40955232 139.99 SGD
Shipped after 2018-02-23
13 564 (Blade part) super steel chip 19 3 1PC 1 DLHEX19050 08739166 70.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Deep drilling of stone
5
From Japan
On 2014-05-09 16:07:30
It gave a good bite and it did not break the core and it was lightly drilled.
This review is about item#08739114.

Related Products