Buy more than* S$200* and get FREE SHIPPING

Digital Ph Measure, With SD Throttle

4.00 (1)
Operating Environment
Temperature of 0-50 deg C, humidity 10-85%RH
Data Output
SD card, RS232C, a USB output
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
68x45x177
Sensor
PH electrode / PE-11, an ORP electrode / ORP-14 (option)
Resolution Capability
pH/0.01pH, an oxidation-reduction potential (ORP) /1mV
Pricision
pH/+/- (0.02pH+2dgt), an oxidation-reduction potential (ORP)/+/- (0.5%+2dgt)
Power
UM3 [ AAx6], DC9V (an AC/DC adaptor is an option)
Weight (g)
About 489
Measuring Range
pH/0 - 14pH, an oxidation-reduction potential (ORP) / -1999-1999mV
Accessories
SD card (1G) and PH electrode (PE-11), battery, operation manual, pH4 standard liquid, pH7 standard liquid and a soft case
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PH-230SD 35123952 329.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Water quality measurement
4
From Japan
On 2013-01-24 16:03:41
Dong-A DKK's portable PH meter was used but failed. Purchase this product looking for alternatives. I am thankful that I bought two of these at a price of one PH meter made by Toa DKK and that fishing came. Sensitivity was a little dull, I felt it was easier to use than the PH meter of Donga DKK if it was used exclusively for PH measurement. The calibration of PH was also easy. However, it is troublesome to set the temperature correction each time, so it is set at the average water temperature. In the case of strict measurement, there is a temperature correction probe. As the sensor seems to be poor and fragile, PH pH standard solution (4.00 7.00) and sensors should be posted on the site as soon as possible.
This review is about item#35123952.

Related Products