Buy more than* S$200* and get FREE SHIPPING

Sound Level Meter

Caution
Not for business, Not for business, Not for business, Not for business, Not for business, Not for business, Not for business, Not for business
Correction Function
Frequency correction / 2 range (A characteristic / C characteristic) behavior correction / 2 range (FAST / SLOW), Frequency correction / 2 range (A characteristic C characteristic) behavior correction / 2 range (FAST SLOW)
Frequency Range
31.5Hz-8kHz, 31.5Hz to 8kHz
Data Output
SD card, RS232C, USB output, SD card, RS232C, USB output
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
68x45x245, 68x45x245
Resolution Capability
0.1dB, 0.1dB
Pricision
+/-1.5dB, +/-1.5dB
Power
UM3, AAx6 this, DC9V (AC adapter sold separately), UM3, AAx6 this, (AC adapter sold separately) DC9V
Weight (g)
About 489, About489
Measuring Range
Auto Range / 30 over 130dB manual range / L: 30 over 80dB, M / 50 over 100dB, H: 80 over 130dB, Auto range / 30 to 130dB manual range / L: 30 to 80dB, M/50 to 100dB, H: 80 to 130dB
Accessories
SD card (1G) / Windscreen / battery / manual / soft case, SD card (1G) Windscreen battery manual soft case
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SL-4023SD 35123961 459.90 SGD
Shipped after 2017-12-22
ADD TO CART

Related Products