Buy more than* S$200* and get FREE SHIPPING

Hotwire Digital Anemometer

Caution
J thermocouple sensor is not handled., J thermocouple sensor is not handled., J thermocouple sensor is not handled., J thermocouple sensor is not handled., J thermocouple sensor is not handled., J thermocouple sensor is not handled., J thermocouple sensor is not handled., J thermocouple sensor is not handled.
Operating Environment
Temperature 0 over 50 degree C, humidity of 10 over 85% RH, 0 to 50deg C temperature, 10 to 85% RH Humidity
Range
m/s,Km/h,mph,knot,ft/min, m/s,Km/h,mph,knot,ft/min
Data Output
SD card, RS232C, USB output, SD card, RS232C, USB output
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
68x45x177, 68x45x177
Resolution Capability
0.01m/s(0.2-5.0m/s),0.1m/s(5.1-25.0m/s) 0.01Km/h(0.7-18.0Km/h),0.1Km/h(18.1-72.0Km/h) 0.01mph(0.5-11.2mph),0.1mph(11.3-44.7mph) 0.01knot(0.4-9.7knot),0.1knot(9.8-38.8knot) 1ft/min(40-3940ft/min), 0.01m/s(0.2 to 5.0m/s), 0.1m/s(5.1 to 25.0m/s) 0.01Km/h(0.7 to 18.0Km/h), 0.1Km/h(18.1 to 72.0Km/h) 0.01mph(0.5 to 11.2mph), 0.1mph(11.3 to 44.7mph) 0.01knot(0.4 to 9.7knot), 0.1knot(9.8 to 38.8knot) 1ft/min(40 to 3940ft/min)
Sensor
Wind speed / hot-wire, temperature / thermistor, thermocouple (K / J Type) (sold separately), Wind speed / hot-wire, temperature / thermistor, thermocouple (KJ type) (sold separately)
Pricision
(m/s):+/-(5%+0.1rdg) (km/h):+/-(5%+0.3rdg) (mph):+/-(5%+0.2rdg) (knot):+/-(5%+0.2rdg) (ft/min):+/-(5%+20rdg), (m/s):+/-(5%+0.1rdg) (km/h):+/-(5%+0.3rdg) (mph):+/-(5%+0.2rdg) (knot):+/-(5%+0.2rdg) (ft/min):+/-(5%+20rdg)
Power
UM3, AAx6 this, DC9V (AC adapter sold separately), UM3, AAx6 this, (AC adapter sold separately) DC9V
Weight (g)
About 489, About489
Measuring Range
(m/s)0.2-5.0m/s,5.1-25.0m/s (km/h)0.7-18.0Km/h,18.1-72.0Km/h (mph)0.5-11.2mph,11.3-44.7mph (knot)0.4-9.7knot,9.8-38.8knot (ft/min)40-3940ft/min, (m/s)0.2 to 5.0m/s, 5.1 to 25.0m/s (km/h)0.7 to 18.0Km/h, 18.1 to 72.0Km/h (mph)0.5 to 11.2mph, 11.3 to 44.7mph (knot)0.4 to 9.7knot, 9.8 to 38.8knot (ft/min)40 to 3940ft/min
Accessories
SD card (1G) / battery / manual / hard carrying case, SD card (1G) battery manual hard carrying case
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AM-4214SD 35123995 639.99 SGD
In stock
ADD TO CART

Related Products